Beli linear bushing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Kompresor Angin Mini Pistonatribut:
- Displacement (L/minute): 35
- THK Linear Bushing Circular Flanged Modelatribut:
- Torque accuracy: ± 3%
- Torque adjustment range (cN ・ m): 2 to 15
- Overall Length (mm): 101
- Minimum scale (cN ・ m): 0.1
- Grip Diameter (mm): 16
- Load Direction: Right
- THK Linear Bushing (Case Unit) SC 40 Seriesatribut:
- Height (M) (mm): 78
- Length (L) (mm): 90
- Width (mm): 102
- TRUSCO Bushingatribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- ASOH Bushingatribut:
- Shape: Bushing / Recommended Socket
- Material: Brass
- Fluid Used: Water, Air, Oil
- Type: Threaded joint
- ASOH Bushingatribut:
- Shape: Bushing / Female Socket
- Fluid Used: Water, air, oil
- Material: brass
- Maximum Operating Pressure (MPa): 6.9
- Maximum Operating Pressure (kgf/cm²): 70
- Type: Screw fitting
- OILES Drymet Lf BushDeskripsi:It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.atribut:
- Allowable Maximum Speed (m/s): 0.65
- Outer Diameter Tolerance (mm): +0.030 - +0.060
- Lubrication System: No lubrication
- Thickness Tolerance (mm): 0 - (-0.025)
- Wall Thickness t (mm): 1.0
- Length Tolerance (mm): 0-(-0.3)
- Operating Temperature Range (°C): (-200) - (+280)
- Allowable Maximum Surface Pressure P (N/mm²): 49
- Allowable PV Value (N/mm² m/s): 3.6
- DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityDeskripsi:DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
- OILES Oil Glitron Se Flange Bushatribut:
- Operating Temperature Range (°C): -60 to +200
- DAYTON Bushingatribut:
- UNSPSC: 31160000
Daftar Harga linear bushing Terbaru March 2026
| Kenmaster Kompresor Angin Mini Piston | Rp339.900 |
| THK Linear Bushing Circular Flanged Model | Rp2.399.900 |
| IKO Linear Bushing | Rp28.900 |
| THK Linear Bushing (Case Unit) SC 40 Series | Rp1.999.900 |
| ASB Linear Bushing Bearing | Rp15.900 |
| SMC MGP Series Compact Guide Cylinder | Rp129.900 |
| IKO Linear Motion Product | Rp179.900 |
| SAMICK Linear Bushing Bearing | Rp98.900 |
| TRUSCO Bushing | Rp26.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20SC%2040%20Series/agP107349376-1.jpg)