OILES Drymet Lf Flange

Sebelum PPN:
Rp169.900
Spesifikasi
Operating Temperature Range-200 to 280 ° C
Inner Diameter (mm)8
Flange Diameter (mm)15
Outer Diameter (mm)10.0
Length (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used without lubrication, is thin and lightweight, and can be made compact.


Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance.


When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range.


It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance.


Excellent dimensional stability, mechanical strength, and thermal conductivity.


Applications that require wear under high load conditions, hydraulic equipment, automotive parts, OA equipment.
Feature
It can be used without refueling, is thin, lightweight, and can be made compact.

It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance.

When lubricating oil is used together, it can be used with a high PV value even in the medium and high speed range.

It can be used in a wide temperature range from low temperature to high temperature, and has excellent chemical resistance.

Has excellent dimensional stability, mechanical strength, and thermal conductivity.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait