Beli linear actuator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WARNER LINEAR Linear ActuatorDeskripsi:Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.atribut:
- Drive System Type: Gear
- Duty Cycle (%): 50
- Enclosure Type: Totally Enclosed Non Ventilated
- Feedback Signal: No
- Gear Case Type: Parallel Spur
- Housing Material: Aluminium
- Motor Type: Permanent Magnet
- Seal Guide Material: Delrin
- Thermal Protection: Automatic
- Orientalmotor Linear Actuator (Cylinder) - Reversed Motor Typeatribut:
- Drive System: Ball Screw
- Motor Connection Direction: Side-Mounted
- FESTO Electric Actuator ESBF Series (Aktuator Linier)atribut:
- Mounting Position: Any
- FESTO Ball Screw Linear Actuator ELGC-BS Seriesatribut:
- Stroke Reserve (mm): 0
- Type Code: ELGC
- Ambient Temperature (°C): 0 - 50
- Degree of Protection: IP40
- Guide: Recirculating ball bearing guide
- Maximum Acceleration (m/s²): 15
- Mounting Position: Any
- Spindle Type: Ball screw drive
- Symbol: 991211
- FESTO EGC Linear Actuator 300mmDeskripsi:Festo EGC series toothed belt shafts have recirculating ball bearing guides. The effective diameter of the drive pinion is 39.79 mm. Working stroke: 800 mm. Size: 120 Toothed belt stretch: 0.13%
- IKO Linear WayDeskripsi:Flange type mounting from bottom
- ICOMES Micro Linear ActuatorDeskripsi:-Ultra-small-sized micro linear actuator combining a plastic micro gear reducer and a stepping motor.-Liquid control of joints of microrobots, micropumps, pulp, etc.-For small-sized products such as manipulators.(patented)-Cable-Circuit board-Product catalog-Standard nutatribut:
- Outer Diameter: Φ8.0mm
- Length: 18.8mm
- Speed reduction method: 2K-H
- Deceleration Ratio: 1/8.0
- Rated Voltage (V): 5
- Rated Output Torque (N, m): 2
- Shell Engine Oil Helix Ultra SN plus (Oli Mesin)atribut:
- SAE Grade: 0W-20
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 104-112-193233/104-121-194071
- Orientalmotor Hollow Rotary ActuatorDeskripsi:Accessories: Actuator, Control Circuit, Connector for Regeneration Unit Input/Main Power Input Terminals, Sensor Signal Connector, Input Signal Connector, Output Signal Connector, Connector for 24 VDC Power Supply Input/Regeneration Unit Thermal Input/Electromagnetic Brake Output Terminals, Lever for wiring connectorComponent Name: DGM130R-ARAC (Actuator)ARD-AD (Control Circuit)
- Orientalmotor Linear MotorDeskripsi:Linear Motor LM2F50AZAK-4• This product is an actuator unit. It requires a driver circuit and connection cable for operation.IncludedLinear motor: None This is done using the motor model name, not the actuator model name.atribut:
- Electromagnetic Brake: None
- Linear Motor Mass (kg): 2.6 (including rack weight)
- Motor Type: αSTEP AZ series
- Mounting Angle Dimension (mm): 60
- Operating Direction: Perpendicular to the mounting surface
- Rack Allowable Rotational Torque (moment) (N・m): 0.3 or less
- Rack Mass (kg): 1.0
- Stroke (mm): 400
- NIPPON PULSE MOTOR Linear StepDeskripsi:The linear step series is a motor (actuator) that moves linearly by taking advantage of the structure of a stepping motor. It has a simple structure and is easy to control because it is a stepping motor.atribut:
- Coil: Bipolar
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NIPPON PULSE MOTOR Linear Step (Linear PM Stepping Motor) (Motor Steper)Deskripsi:The linear step series is a motor (actuator) that moves linearly by taking advantage of the structure of a stepping motor. It has a simple structure and is easy to control because it is a stepping motor.atribut:
- Dimensions (mm): phi 25 (Motor)
- Feed Amount (mm): Per step: 0.01
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FESTO Belt Driven Linear Actuator ELGC-TB Seriesatribut:
- Stroke Reserve (mm): 0
- Ambient Temperature (°C): 0 - 50
- Degree of Protection: IP40
- Duty cycle: 1
- Guide: Recirculating ball bearing guide
- Maximum Acceleration (m/s²): 15
- MeasuRing Principle of linear potentiometer: Incremental
- Mounting Position: Any
- Repetition Accuracy (mm): ±0.1
- Symbol: 991212
- Type Code: ELGC
- RS PRO DC Solenoid Pull Typeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- YUKEN Linear Servo Valve LSVG-03 TypeDeskripsi:Direct type high speed linear servo valves use a compact and powerful linear motor as an actuator and have an extremely simple structure that connects the linear motor moving coil, the spool, and the position sensor in series.atribut:
- Valve Size: 03
- Design Number: 10
- Rated Flow at ∆P = 7 Mpa (L/minute): 60
- Fuji Electric Miniature Circuit Breaker - DF06 Series (MCB/Pemutus Sirkuit)atribut:
- Curva Type: C
- Breaking Capacity (kA): 6
Daftar Harga linear actuator Terbaru October 2026
| WARNER LINEAR Linear Actuator | Rp18.999.900 |
| Non Brand Linear Actuator (Aktuator Linier) | Rp819.900 |
| Orientalmotor Linear Actuator (Cylinder) - Reversed Motor Type | Rp10.999.900 |
| FESTO Electric Actuator ESBF Series (Aktuator Linier) | Rp15.999.900 |
| FESTO Ball Screw Linear Actuator ELGC-BS Series | Rp13.999.900 |
| Orientalmotor Linear Actuator (Cylinder) - Straight Motor Type | Rp10.999.900 |
| FESTO EGC Linear Actuator 300mm | Rp80.999.900 |
| IKO Linear Way | Rp4.900 |
| ICOMES Micro Linear Actuator | Rp9.399.900 |
| Shell Engine Oil Helix Ultra SN plus (Oli Mesin) | Rp329.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ngP105215844-1.jpg)
%20-%20Reversed%20Motor%20Type/0kP108926020-1.jpg)
/34P106157112-11.jpg)

%20-%20Straight%20Motor%20Type/1cP108926048-1.jpg)



/fqP107016566-1.jpg)



%20(Motor%20Steper)/ieP111007662-1.jpg)




/a7P107684367-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)