Orientalmotor Linear Motor

Sebelum PPN:
Rp15.999.900
Spesifikasi
Electromagnetic BrakeNone
Linear Motor Mass (kg)2.6 (including rack weight)
Motor TypeαSTEP AZ series
Mounting Angle Dimension (mm)60
Operating DirectionPerpendicular to the mounting surface
Rack Allowable Rotational Torque (moment) (N・m)0.3 or less
Rack Mass (kg)1.0
Stroke (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Linear Motor LM2F50AZAK-4
• This product is an actuator unit. It requires a driver circuit and connection cable for operation.

Included
Linear motor: None

This is done using the motor model name, not the actuator model name.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait