Beli line laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Laserliner Industrial Endoscope Videoscope (Kamera Inspeksi Pipa)Deskripsi:Content Set:Fiberscope (camera cable) 10m, top clip, shock-absorbing carrying case, MicroSD card (4GB), USB-C cable, video output cable, lithium ion rechargeable battery (built-in), instruction manual,genuine product inspection certificate, serial number registered tag (attached to the main unit), contact cardatribut:
- Cable Length (m): 10
- Camera Cable Replacement: Yes
- Camera Focus (cm): 1 to 6
- Camera Head: Completely waterproof IP68, high brightness white LED (5-step brightness adjustment)
- Camera Head Diameter (mm): 9
- Camera Resolution: 320 x 240 pixels
- Depth (mm): 181
- Height (mm): 207
- Image Adjustment Function: Yes
- Monitor Size (inch): 3.5
- Power Source: lithium ion rechargeable battery (internal)
- Recording Medium: MicroSD card (up to 16GB usable)
- Width (mm): 96
- Zoom Function: 2x telephoto (100-200%)
- Leica Precision Alignment 3x360° Multi-Line LaserDeskripsi:Leica Lino L6R Precision Alignment 3x360° Multi-Line Laser- 3x360° laser lines – thin, crisp and clearly visible- Easy positioning and self-levelling (± 4°)- Vertical laser lines rotate around set plumb point (± 10°)360° Alignment with Outstanding VisibilityLeica Lino L6R- Horizontal and two vertical 360° red laser lines- High visibility due to red Ultra-power laser diodes- Self-levelling over wide range- Fixed plumb point due to integrated base- Adjustable strength of laser lines- Operating range of up to 25 metres- Li-Ion power for up to 36 h operation- Uninterrupted working with Triple-Power concept- Smart magnetic adapters for easy positioningSmart Accessories for Highest Flexibility-Easy set-upThe vertical laser lines projected to walls and ceilings are easily adjusted once the plumb point is set. The integrated base of the line laser allows you to position the cross section (plumb point) of the two vertical laser lines where required and then adjust the laser lines by ± 10° while keeping the position of the plumb point.-Magnetic adaptersMagnetic adapters allow you to position the instrument quickly and with absolute precision. Set-up the rotatable adapters over edges and profiles, attach it to iron pipes or various tracks and bars. The triple power concept allows for continuous operation of the line laser. It can be operated with Li-Ion and Alkaline batteries or alternatively with its charger.atribut:
- Beam Direction: 1 Vertical Front, 1 Vertical Side, 1 Horizontal
- Dimensions (mm): 124x107x154
- Levelling Accuracy (mm/m): ±0.2
- Protection Class: IP 54
- Range/Diameter with Laser Receiver (m): 70/140
- Self-Levelling Range (°): ±4
- Tripod Thread (inch): 1/4
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BEiTER Meteran Laser Level (Laser Line)Deskripsi:Working Range - Red Laser : 15m - Green Laser : 25m
- Mesin HL Laser Baratribut:
- Size (inch): 22
- 3A Digital Hanging Scale (Timbangan Gantung)Deskripsi:DLE adalah timbangan gantung kapasitas kecil dan menengah dengan harga ekonomis.- Tersedia fungsi power-off otomatis- Fungsi HOLD untuk menimbang barang bergerak.- Fungsi ZERO, STABLE, TARE, UNIT, LOW BATT.- Timbangan gantung ekonomis dan tahan lama.- Memiliki fungsi auto power-off.- Memiliki fungsi HOLD yang berguna saat penimbangan barang bergerak/tidak stabil; contoh: penimbangan hewan.atribut:
- Scale Display: Digital
- Power Supply: AA batteries - 2pcs
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- TOPCON Line Laser Accessaryatribut:
- Body Material: PC (30% glass used)
- Deli Self-Leveling Line LaserDeskripsi:Green laser beams1 Horizontal Line ,1 Vertical Lines, 3 Strong Points and 1 Plumb PointWithout tripods, match with EDL4161-2 tripodsWith Cross Lock FunctionWith Laser Gain FunctionPacked by plastic box( with a battery and a charging cable)atribut:
- Battery Capacity (mAh): 3000 lithium
- Laser Class: 3R, <5mW
- Laser Type: Green
- Leveling Accuracy (mm): ±1.0 at 7m
- Leveling Time (s): <5
- Line Accuracy (mm): ±1.5 at 7m
- Operating Temperature (°C): 0~+40
- Packing Type: Plastic box (with a battery and a charging cable)
- Self Leveling Angle (°): ≤3
- Storage Temperature (°C): -20~+70
- Working Range (m): 0~10
- Taffware Mesin Self Leveling 5 Line Laser Red Beam Infrared 4DDeskripsi:Laser level adalah sebuah alat bantu untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat ini terdiri dari 5 buah laser point sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan. Alat ini biasa digunakan untuk keperluan konstruksi bangunan yang membutuhkan ketepatan presisi yang sempurna. Alat ini juga sudah dilengkapi remot untuk memudahkan Anda mengandalikannya dari jarak jauhatribut:
- Dimensions (mm): 110x110x200
- Battery Capacity (mAh): 2000
- Level of accuracy: +-0.2 mm/m
- Tripod/Stand Thread Hole (mm): Sekitar 14
- Laser Range (m): 30
- Material: Besi dan Plastik
- Karya Kabel Level LaserDeskripsi:Laser Level 2 Line Sinar HijauLaser Level Adalah Sebuah Alat Bantu Untuk Menentukan Sebuah Objek Telah Lurus Baik Secara Vertical Maupun Horizontal. Alat Ini Terdiri Dari 2 Buah Laser Point Sehingga Dapat Menentukan Axis Vertical Maupun Horizontal Dalam Waktu Bersamaan. Alat Ini Biasa Digunakan Untuk Keperluan Konstruksi Dimana Dibutuhkan Ketepatan Presisi Yang Sempurna.atribut:
- Color Laser: Hijau
- KRISBOW Meteran Laser Level Cross Line (Laser Line)atribut:
- Length (m): 10
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- KRISBOW Laser Level Super (Laser Line)atribut:
- Light Source: 635nm Semiconductor Diode (Down point 650nm)
- Line Width: Less than 3.5mm/10M about
- Leveling (°): ± 3
- Wave Length (Nm): 635 x 2 (v) + 635 x 1 (H) + 645 x 1 (Down point)
- Accuracy (mm): ± 1/5m (40s)
- Damping Type: Magnetic
- Dimensions (mm): 260x215x270
- Output (mW): Less than 1each, class II
- Power Supply: 3xAA Battery Alkaline
- Structure: 360 degrees turnable with fine adjustment function
- Working Distance (m): With a radius of up to 10 (50m by using detector)
- Leica Self-Levelling Cross-Line LaserDeskripsi:Leica Lino L2G, battery tray for Alkaline, 3 x AA Alkaline batteries, TWIST 250 magnetic adapter, target plate, quick start guide, Calibration Certificate Blue, pouchatribut:
- Battery Type: 3xAA Alkaline
- Beam Director/Fan Angle (°): Vertical / >170, Horizontal / >180
- Dimensions (LxWxH) (inch): 4.33x2.36x3.93
- Dimensions (LxWxH) (mm): 110x60x100
- Laser: 2 Lines (Green)
- Laser Type (Nm): 525±5, Class 2 acc. IEC 60825-1
- Levelling System: Automatic Pendulum
- Low Power Alert: Status LED Red
- Operating Temperature (°C): -10…+50
- Operating Temperature (°F): +14…+122
- Protection Class: IP 54 (IEC 60529) dust and splash water
- Range (ft): 115
- Range (m): 35
- Range with Receiver: 262
- Range with Receiver (m): 80
- Self Levelling Time (s): <3
- Self-Levelling Range (°): ±4
- Storage Temperature (°C): -25…+70
- Storage Temperature (°F): -13…+158
- Temperature Alert: Status LED Blinks Red (5Hz)
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:Plane laser levels project a line from each side to form four-line horizontal (level) and/or vertical (plumb) planes around the level. The projections intersect to assist with leveling, alignment, squaring, and plumbing, especially for tasks that require positioning along multiple walls within a space. These levels are commonly used when installing drop ceilings, recessed lighting, sprinkler systems, chair rails, and trim.atribut:
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Self Leveling Range: ±4°
Daftar Harga line laser Terbaru October 2026
| Laserliner Industrial Endoscope Videoscope (Kamera Inspeksi Pipa) | Rp25.999.900 |
| Leica Precision Alignment 3x360° Multi-Line Laser | Rp10.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Max Meteran Laser Level (Laser Line) | Rp2.099.900 |
| BEiTER Meteran Laser Level (Laser Line) | Rp2.099.900 |
| Mesin HL Laser Bar | Rp349.900 |
| 3A Digital Hanging Scale (Timbangan Gantung) | Rp1.199.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.099.900 |
| TOPCON Line Laser Accessary | Rp2.699.900 |
| Deli Self-Leveling Line Laser | Rp889.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5sP111764208-1.jpg)

/P101518183-1.jpg)
/l7P111447763-1.jpg)
/P103138709-1.jpg)

/5iP105374198-1.jpg)
/P103021605-1.jpg)




/7aP107071262-2.jpg)
/o4P107923868-1.jpg)
/f5P104582545-3.jpg)

/05P106561005-1.jpg)
/dnP106779491-1.jpg)
/P101518176-1.jpg)
/mbP109737803-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)