Deli Self-Leveling Line Laser

Sebelum PPN:
Rp889.900
Spesifikasi
Battery Capacity (mAh)3000 lithium
Laser Class3R, <5mW
Laser TypeGreen
Leveling Accuracy (mm)±1.0 at 7m
Leveling Time (s)<5
Line Accuracy (mm)±1.5 at 7m
Operating Temperature (°C)0~+40
Packing TypePlastic box (with a battery and a charging cable)
Self Leveling Angle (°)≤3
Storage Temperature (°C)-20~+70
Working Range (m)0~10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Green laser beams
1 Horizontal Line ,1 Vertical Lines, 3 Strong Points and 1 Plumb Point
Without tripods, match with EDL4161-2 tripods
With Cross Lock Function
With Laser Gain Function
Packed by plastic box( with a battery and a charging cable)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait