Beli lincoln grease gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lincoln Air Operated Grease Dispensing Pump System (Pompa Gemuk)
    Mulai

    Rp20.999.900

    Lincoln Air Operated Grease Dispensing Pump System (Pompa Gemuk)
    Deskripsi:
    Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.
    atribut:
    • Air Inlet Size (inch): 1/4 FNPT
    • Power Source: Air
  2. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  3. Lincoln Dispensing Gun for Grease Transfer Pump
    Mulai

    Rp2.399.900

    Lincoln Dispensing Gun for Grease Transfer Pump
    Deskripsi:
    Replacement parts keep grease dispensing guns operating and in good working condition.
  4. Lincoln Manual Grease Gun (Pistol Gemuk)
    Mulai

    Rp529.900

    Lincoln Manual Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • UNSPSC: 27112901
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
  5. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  6. TORA Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp4.899.900

    TORA Pneumatic Grease Pump (Pompa Gemuk)
    atribut:
    • Capacity (L): 20 (18kg)
  7. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  8. TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Mulai

    Rp9.699.900

    TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Deskripsi:
    untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mm
    atribut:
    • Material: Aluminium
    • Maximum Output Capacity (cc/s): 30
    • Shank Length Pump (mm): 430
    • Dimension 1 (mm): 117
    • Air Pressure (kg/cm²): 4-9 (Max-Min)
    • Dimension 2 (mm): 121
    • Dimension 3 (mm): 430
    • Dimension 4 (mm): 350
    • Dimension 5 (mm): 310
    • Dimension 6 (mm): 1200
    • Maximum Output Pressure (kgf/cm²): 180 - 405
  9. SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Mulai

    Rp11.999.900

    SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Deskripsi:
    Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
  10. LIQUIDYNAMICS INC. Air-Operated Grease Dispensing Pump System
    Mulai

    Rp43.999.900

    LIQUIDYNAMICS INC. Air-Operated Grease Dispensing Pump System
    Deskripsi:
    Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.
    atribut:
    • UNSPSC: 40151524
    • Air Inlet Size (inch): 1/4 FNPT
    • Air consumption (CFM): 12
    • Features: A High Efficiency Follower Plate Using Double 'O' Ring Seals at the Pump Shaft Eliminates Pump Cavitation and Minimizes Residual Grease at the Bottom; System Features High Ratio 60:1 Pump for Improved Performance When Pumping Thick and Tacky Greases
    • Housing Material: Aluminium, Steel
    • Maximum Outlet Pressure (PSI): 7200
    • Power Source: Air
    • Ratio: 60:1
  11. Lincoln Air-Operated Grease Gun (Pistol Gemuk)
    Mulai

    Rp1.799.900

    Lincoln Air-Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    Air-operated grease guns make the task of keeping equipment lubricated simple and efficient. They offer features such as flow control, automatic operation, and an ergonomic grip to help you get optimal performance.
    atribut:
    • UNSPSC: 27112901
    • Air Inlet Size (inch): 1/4 FNPT
    • Bulk Capacity (oz): 16
    • Cartridge Capacity (oz): 14-1/2
    • Grease Gun Handle Style: Pistol Grip
    • Grease Gun Loading Method: Bulk; Cartridge; Suction
    • Grease Type: Up to and Including NLGI Grade 2 Greases
    • Tube Color: Gray
  12. Legacy Dispensing Gun for Grease Transfer Pump
    Mulai

    Rp699.900

    Legacy Dispensing Gun for Grease Transfer Pump
    Deskripsi:
    Replacement parts keep grease dispensing guns operating and in good working condition.
    atribut:
    • UNSPSC: 27112901
    • Inlet Connection Size (inch): 1/4
    • Maximum Operating Pressure (psi): 10000
  13. Taffware Wireless Bluetooth Keyboard Rechargeable
    Mulai

    Rp53.900

    Taffware Wireless Bluetooth Keyboard Rechargeable
    Deskripsi:
    Keyboard bluetooth nirkabel mini adalah solusi praktis dan serbaguna bagi siapa saja yang perlu mengetik saat bepergian. Keyboard ini dapat terhubung ke smartphone, tablet, atau laptop Anda melalui koneksi bluetooth, memungkinkan Anda mengetik dan mengontrol perangkat Anda dari mana saja dalam jangkauan. Ukurannya yang kecil dan ringkas membuatnya dapat masuk ke tas laptop dan dompet besar dengan mudah, sangat ideal untuk Anda yang sering bepergian dan tidak ingin repot membawa keyboard yang besar. Miliki keyboard bluetooth dari Taffware sekarang juga!
    atribut:
    • Dimensions (cm): 20x12.5
    • Keyboard Type: Keyboard Wireless
    • Battery Capacity (mAh): Lithium 150
    • Bluetooth Range (m): 10
    • Connection: Bluetooth V 3.0
    • Material: Plastik
  14. WESTWARD Grease Pump with Container (Pompa Gemuk)
    Mulai

    Rp7.099.900

    WESTWARD Grease Pump with Container (Pompa Gemuk)
    Deskripsi:
    These pumps are intended to manually transfer or dispense high viscosity grease from containers, drums, or self contained reservoir.
    atribut:
    • Product Type: Grease Pump with Container
    • UNSPSC: 40151524
  15. MAXPOWER Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp4.299.900

  16. Yamada Corp. High Pressure Grease Gun (Pistol Gemuk)
    Mulai

    Rp5.799.900

    Yamada Corp. High Pressure Grease Gun (Pistol Gemuk)
    atribut:
    • Classification of the Hazardous: Non-dangerous goods
    • Included Accessories: Nozzle (CNP-2) swivel joint
  17. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga lincoln grease gun Terbaru October 2026
Lincoln Air Operated Grease Dispensing Pump System (Pompa Gemuk)Rp20.999.900
JTC Air Operated Grease Pump (Pistol Gemuk)Rp19.999.900
Lincoln Dispensing Gun for Grease Transfer PumpRp2.399.900
Lincoln Grease Gun Accessories (Aksesori Pistol Gemuk)Rp379.900
Lincoln Manual Grease Gun (Pistol Gemuk)Rp529.900
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900
SKF Grease Pump (Pompa Gemuk)Rp2.399.900
TORA Pneumatic Grease Pump (Pompa Gemuk)Rp4.899.900
KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)Rp14.999.900
TEKIRO Air Lubricator for Grease (Pompa Gemuk)Rp9.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)