Lincoln Dispensing Gun for Grease Transfer Pump

Sebelum PPN:
Rp2.399.900 - Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement parts keep grease dispensing guns operating and in good working condition.
Feature
High-Pressure Swivel Product Type High Pressure Swivel Maximum Operating Pressure 5 000 psi For Media Type Greases Includes - Inlet Connection Size 1/4 in Wetted Material Buna-N Steel Inlet Connection Type NPT Outlet Connection Size 1/4 in Outlet Connection Type FNPT Housing Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait