Lincoln Air-Operated Grease Gun (Pistol Gemuk)

Sebelum PPN:
Rp1.799.900 - Rp3.299.900
Spesifikasi
UNSPSC27112901
Air Inlet Size (inch)1/4 FNPT
Bulk Capacity (oz)16
Cartridge Capacity (oz)14-1/2
Grease Gun Handle StylePistol Grip
Grease Gun Loading MethodBulk; Cartridge; Suction
Grease TypeUp to and Including NLGI Grade 2 Greases
Tube ColorGray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-operated grease guns make the task of keeping equipment lubricated simple and efficient. They offer features such as flow control, automatic operation, and an ergonomic grip to help you get optimal performance.
Feature
Air-Operated Grease Gun Grease Gun Loading Method Bulk Cartridge Suction Grease Gun Handle Style Pistol Grip Nozzle Extension Type Flex Hose Max Operating Pressure 6 000 psi Air Inlet Size 1/4 in FNPT Air Input Range 40 to 150 psi Cartridge Capacity 14 1/2 oz Bulk Capacity 16 oz Pipe Length 1 1/2 in Hose Length 30 in Tube Color Gray Tube Material Steel Pressure Ratio 40 1 Grease Type Up to and Including NLGI Grade 2 Greases Tool Length 17 in

Ulasan Produk

Tidak ada ulasan