Beli lens magnifying glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOGA Magnifying Glass Attached LED Doughnutatribut:
- Adhesion (N): 800
- Magnet Width x Depth x Height (mm): 50 x 60 x 55
- Overall Height: 507mm
- Power Source: AC100V
- Power Cord Length: 1.9m
- Electricity consumption: 5.1W
- LED Light: 17 lights
- Total Luminous Flux: 272lm
- Magnification: 2.3 times
- Lens size: 85mm
- Illuminator size: 145mm
- TRUSCO MagnifierDeskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- LEAF Flexible Loupe with Magnetic Baseatribut:
- Weight (g): 420
- Adsorption Ability (N): 320
- Lens Diameter (phi mm): 53.5
- Magnet Dimension (Width x Depth x Height) (mm): 40x30x35
- Overall Height: 320mm
- monotaro Magnifier Magnifier (Kaca Pembesar)Deskripsi:It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.atribut:
- Type: Stand Magnifier (with magnet)
- Overall Length (mm): 460
- Adsorption Ability (N): 800
- monotaro Kaca Pembesar KepalaDeskripsi:Tipe lensa yang dapat diganti lensanya lebih jelas dibandingkan dengan tipe lensa tumpang tindih. Hal itu dikarenakan distorsi yang lebih minim. Anda juga dapat menggunakan lensa yang ada dengan menumpuknya untuk memperbesar objek. Dilengkapi dengan lampu LED, alat ini dapat digunakan untuk observasi di ruangan gelap dan sulit dilihat. Lingkar kepala dapat diubah sesuai kemauan. Atur tali kepalanya dan Anda dapat menggunakannya sesuai dengan ukuran kepala Anda.atribut:
- Accessories: 1 AAA Batteries (for Testing)
- Power: 1 AAA Batteries
- Focal Length (mm): 1.2x: 520 to 620 1.8x: 230 to 320 2.5x: 150 to 250 3.5x: 80 to 120 If rolled-up: 3x: 115 to 125 3.7x: 82 to 92 4.7x: 57 to 67 4.3x: 65 to 75 5.3x: 48 to 58 6x: 40 to 50
- Lens: (Replacement) 4 sheets (with the Lens Storage Case)
- Magnification: 1.2x, 1.8x, 2.5x and 3.5x If rolled-up: 3x (1.2x + 1.8x), 3.7x (1.2x + 2.5x), 4.7x (1.2x + 3.5x), 4.3x (1.8x + 2.5x), 5.3 x (1.8x + 3.5x), 6x (2.5x + 3.5x)
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- TRUSCO Head Type Magnifieratribut:
- Finishing Material: Lens Construction-Material x2.3: Glass and x3.3:Glass + Acrylics
- Magnification: 2.3 times, 3.3 times (two steps)
- Purpose of Use: Precision work requiring the use of both hands.
- Weight (g): 190
- TRUSCO LED Flashlight Magnifieratribut:
- Continuous Operating Time (hour): 30 (Manganese Dry Cell)
- Length (mm): 180
- Lens: Acrylic Glass (Two-Ply)
- Lens Size (mm): 30
- Magnification: 10
- Measuring Range (mm) : 20
- Minimum Indication (mm): 0.5
- Power: AA Batteries x 2 (Sold Separately)
- Purpose of Use: For inspection in dark places.
- Replacement Bulb: Can not be replaced
- Oxford Precision LED Desk Magnifier LampDeskripsi:Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficientatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Lens Diameter (mm): 90
- Arm Length (mm): Min 1600
- Includes: Lamp
- Product Type: Bench Magnifier
- OTSUKA LED Illuminated Magnifier Table Stand Typeatribut:
- Specification: With stepless light adjustment function, lighting unit protection, diffusion cover
- Type: Table stand
- Lens Diameter (phi mm): 130
- Input Voltage (V): 100
- Lens: Round series interchangeable lens 2X over 15X correspondence
- Lens Magnification: 2 times
- LED Lifespan (hour): 40000
- Plug Shape: Standard / A plug (in Japan only)
- Adjusting the Amount of Light (% ): 100-50
- Cycle Frequency (Hz): 50/60
- Power Consumption (W): 10
- TRUSCO High Magnification Loupe X6 Blackatribut:
- Material: Lens: glass, acrylic body: ABS
- Finishing Material: Lens: Glass
- Weight (g): 43
- Type: Pocket magnifier
- Lens Diameter (phi mm): 30
- Magnification: 6
- Purpose of Use: For precision work.
- OTSUKA LED Illuminated Magnifier Compact Free Arm TypeDeskripsi:-A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- Lens Dimension: 130mm
- Arm Length: 680mm
- Clamp Width: 15 to 60mm
- Electricity consumption: 8W
- Standard Electric Consumption Rate: 0.21yen/h
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- Light Source: Shape 20 Round LED
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- monotaro Scale Loupe (Kaca Pembesar)Deskripsi:Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.atribut:
- Type: Scale Loupe
- Lens Diameter (mm): 30
- Magnification: 6
- Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
- Material: Lens / Green glass frame / Steel
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- Oxford Precision Rm105 Reading Magnifieratribut:
- Lens Diameter (mm): 89
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- ENGINEER Light LoupeDeskripsi:For assembly, inspection and precision work.atribut:
- Magnification (times): 2
- Mass (kg): 2.2
- Dimensions (mm): (Lens) 143
- Clamp width (mm): 55
- Arm Length (mm): Horizontal 1150 vertical 950
- ASONE Part Number: 2-185-02
- Accessories: 20W circular fluorescent slim Tube 16 mm x 1 piece
- Light Bulb Used: 20W slim Tube
- Power Consumption (W): 20
- Power Supply: AC100V
- LEAF Flexible Loupe with Magnetic BaseDeskripsi:-This magnet type loupe allows fixation on a steel plate, etc.-Various objects can be inspected, as the flexible part can be changed freely and the lens rotates.
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
Daftar Harga lens magnifying glass Terbaru January 2026
| NOGA Magnifying Glass Attached LED Doughnut | Rp6.299.900 |
| TRUSCO Magnifier | Rp169.900 |
| LEAF Flexible Loupe with Magnetic Base | Rp4.599.900 |
| monotaro Magnifier Magnifier (Kaca Pembesar) | Rp1.099.900 |
| monotaro Kaca Pembesar Kepala | Rp91.000 |
| TRUSCO Stand Magnifier | Rp999.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp149.900 |
| TRUSCO Head Type Magnifier | Rp769.900 |
| TRUSCO LED Flashlight Magnifier | Rp509.900 |
| Oxford Precision LED Desk Magnifier Lamp | Rp1.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/iuP102244678-3.jpg)


/P101001046-3.jpg)






/dfP102244483-6.jpg)