TRUSCO Head Type Magnifier

Kondisi Barang:
Sebelum PPN:
Rp929.900
Spesifikasi
Finishing MaterialLens Construction-Material x2.3: Glass and x3.3:Glass + Acrylics
Magnification2.3 times, 3.3 times (two steps)
Purpose of UsePrecision work requiring the use of both hands.
Weight (g)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Works well for the precision work in which both hands are used and which is demanded by professionals. Since it is zipped type, it can be adjusted according to the head size of the user.UseIn minute work in which working with bond hands is r

Ulasan Produk

Tidak ada ulasan