Beli lenovo thinkpad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Royal Kitchen Sink All Portable (Wastafel Dapur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    Royal Kitchen Sink All Portable (Wastafel Dapur)
    atribut:
    • Include Installation: No
  2. Lenovo ThinkPad L3 (Laptop)
    Mulai

    Rp23.999.900

    Lenovo ThinkPad L3 (Laptop)
    atribut:
    • Processor: Intel Core Ultra 5 125U, 12C (2P + 8E + 2LPE) / 14T, Max Turbo up to 4.3GHz, 12MB
    • Graphics: Integrated Intel Graphics
    • Chipset: Intel SoC Platform
    • Maximum Memory (GB): 16 soldered memory, not upgradable
    • Audio Chip: High Definition (HD) Audio, Realtek ALC3287 codec
    • Battery: Integrated 46Wh
    • Camera: FHD 1080p + IR Hybrid with Privacy Shutter
    • Card Reader: No card reader
    • Display (inch): 13.3 WUXGA (1920x1200) IPS 300nits Anti-glare, 45% NTSC
    • Memory (GB): 16 Soldered LPDDR5-6400
    • Memory Slots: Memory soldered to systemboard, no slots, dual-channel
    • Microphone: 2x, Array
    • Operating System: Windows 11 Pro
    • Power Adapter: 65W USB-C Slim (3-pin)
    • Speakers: Stereo speakers, 2W x2, Dolby Audio
    • Storage (Gb): 512 (SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0)
    • Storage Slot: One M.2 2280 PCIe 4.0 x4 slot
    • Storage Support: One drive, up to 1TB M.2 2280 SSD
  3. Lenovo ThinkPad X13 Gen6
    Mulai

    Rp44.999.900

    Lenovo ThinkPad X13 Gen6
    atribut:
    • Battery (Wh): 54.7
    • Camera (MP): 5.0 + IR Discrete with Privacy Shutter, Computer Vision on ISP
    • Chipset: Intel SoC Platform
    • Display (inch): 13.3, WUXGA (1920x1200) IPS 400nits Anti-glare, 100% sRGB
    • Graphics: Integrated Intel Graphics
    • Memory (GB): 32 Soldered LPDDR5x-8400
    • Operating System: Windows 11 Pro, English (US) / English (UK)
    • Power Adapter (W): 65 USB-C Slim GaN (3-pin)
    • Processor: Intel Core Ultra 7 255U, 12C (2P + 8E + 2LPE) / 14T, Max Turbo up to 5.2GHz, 12MB
    • Speakers: Stereo speakers, 2W x2, Dolby Atmos
    • Storage: 1TB SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
  4. Lenovo Laptop V14 G4 AMN (Laptop)
    Mulai

    Rp12.999.900

    Lenovo Laptop V14 G4 AMN (Laptop)
    atribut:
    • Processor: AMD Ryzen™ 3 7320U
    • Memory: 8GB soldered memory, not upgradable
    • GPU: AMD Radeon Graphics
    • GPU Manufacture: AMD
    • Operating System: Windows 11 Home 64
    • Processor Manufacture: AMD
    • Screen Resolution: 1920x1080
    • Screen Size: 14\" FHD (1920x1080) TN 250nits Anti-glare
    • Storage: 256GB SSD M.2 2242 PCIe® 4.0x4 NVMe®
    • Storage Support: One drive, up to 512GB M.2 2242 SSD
  5. Lenovo Notebook V14 G4 AMN (Laptop)
    Mulai

    Rp6.899.900

    Lenovo Notebook V14 G4 AMN (Laptop)
    atribut:
    • Battery: Integrated 38Wh
    • Camera: HD 720p with Privacy Shutter
  6. Mikrotik Wireless Router (Router Jaringan)
    Mulai

    Rp469.900

    Mikrotik Wireless Router (Router Jaringan)
    Deskripsi:
    The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.
    atribut:
    • Operating System: RouterOS
    • Cooling Type: Passive
  7. Lenovo Notebook V14 G5 (Laptop)
    Mulai

    Rp9.699.900

    Lenovo Notebook V14 G5 (Laptop)
    Deskripsi:
    Lenovo V14 G4 IRU - 83A000AKID :Processor: Intel® Core™ i5-13420H, 8C(4P+4E)/12T, P-core 2.1/4.6GHz, E-core 1.5/3.4GHz, 12MBDisplay: 14″ FHD (1920×1080) IPS 300nits Anti-Glare, 45% NTSCMemory: 8GB soldered DDR4-3200, One memory soldered to systemboard, one DDR4 SO-DIMM slot, dual-channel capableStorage: 512GB M.2 2242 PCIe® 4.0×4 NVMe® SSDGraphics: Integrated Intel® UHD graphicsKeyboard: No backlight, EnglishWireless : Wi-Fi® 6, 802.11ax 2×2 + BT5.2Ports: 1x USB 2.0 1x USB 3.2 Gen 1 1x USB-C® 3.2 Gen 1 (supports data transfer, Power Delivery 3.0, and DisplayPort™ 1.2) 1x HDMI® 1.4b 1x Headphone/microphone combo jack (3.5 mm) 1x Ethernet (RJ-45) 1x Power connectorCamera: 720p HD with Privacy ShutterAudio: High Definition (HD) audio, Realtek® ALC3287 codec, stereo speakers, 1.5W x2, Dolby Audio™Battery: 38Wh integrated, 65W Round Tip (3-pin)Laptop Weight: Starting from 1.43 kg (3.15 lbs)Case Material: PC-ABS (Top), PC-ABS (Bottom)Operating System: Windows® 11 Home + Office Home & Student 2021Colors: Iron GrayFree: Lenovo BagLenovo 2 Year Authorized Warranty
    atribut:
    • Graphics: Integrated Intel® UHD Graphics
    • Keyboard: Non-backlit, English
    • Resolution (px): 1920x1080
  8. Lenovo Notebook Yoga Slim (Laptop)
    Mulai

    Rp18.999.900

    Lenovo Notebook Yoga Slim (Laptop)
    Deskripsi:
    ProcessorIntel® Core™ Ultra 5 125H, 14C (4P + 8E + 2LPE) / 18T, Max Turbo up to 4.5GHz, 18MBGraphicsIntegrated Intel® Arc™ GraphicsChipsetIntel® SoC PlatformMemory16GB Soldered LPDDR5x-7467Memory SlotsMemory soldered to systemboard, no slots, dual-channelMax Memory16GB soldered memory, not upgradableStorage512GB SSD M.2 2242 PCIe® 4.0x4 NVMe®Storage SupportOne drive, up to 1TB M.2 2242 SSDStorage SlotOne M.2 2242 PCIe® 4.0 x4 slotCard ReadermicroSD Card ReaderSpeakersStereo speakers, 2W x2, optimized with Dolby® Atmos®, Smart Amplifier (AMP)CameraFHD 1080p + IR with Privacy ShutterMicrophone2x, ArrayBatteryIntegrated 71WhPower Adapter65W USB-C® (3-pin)Display14"" WUXGA (1920x1200) OLED 400nits Glossy / Anti-fingerprint, 100% DCI-P3, 60Hz, Dolby® Vision®, DisplayHDR™ True Black 500, TÜV Low Blue Light, Glass, TouchTouchscreenOGM, 10-point Multi-touchKeyboardBacklit, EnglishPenLenovo® Digital PenWeightStarting at 1.49 kg (3.28 lbs)WLAN + BluetoothWi-Fi® 6E, 11ax 2x2 + BT5.3Standard Ports1x USB-A (USB 5Gbps / USB 3.2 Gen 1), Always On2x USB-C® (Thunderbolt™ 4 / USB4® 40Gbps), with USB PD 3.1 and DisplayPort™ 2.11x HDMI® 2.1, up to 4K/60Hz1x Headphone / microphone combo jack (3.5mm)1x microSD card readerOperating SystemWindows® 11 Home Single Language, EnglishBundled SoftwareOffice Home & Student 2021Mil-Spec TestMIL-STD-810H military test passed (21 test items)Base Warranty1-year, Courier or Carry-inIncluded Upgrade3Y ADP - IPPREM (ESS), 3Y Premium Care -IPPREM (ESS)
    atribut:
    • Keyboard: Backlit, English
  9. Lenovo Laptop V14 G5 I5 (Laptop)
    Mulai

    Rp13.999.900

    Lenovo Laptop V14 G5 I5 (Laptop)
    atribut:
    • Audio: Chip High Definition (HD) Audio, Realtek ALC3287 codec
    • Battery: Integrated 38Wh
    • Camera: HD 720p with Privacy Shutter
    • Chipset: Intel SoC Platform
    • Dimensions (WxDxH) (mm): 324.2x215.2x19.9
    • Display: 14inch FHD (1920x1080) IPS 300nits Anti-glare, 45% NTSC
    • Graphics: Integrated Intel UHD Graphics
    • Keyboard: Non-backlit
    • Power Adapter (W): 65 Round Tip (3-pin)
    • Processor: Intel Core i5-13420H, 8C (4P + 4E) / 12T, P-core 2.1 / 4.6GHz, E-core 1.5 / 3.4GHz, 12MB
    • Speakers: Stereo speakers, 1.5W x2, Dolby Audio
    • Storage (Gb): 512
Daftar Harga lenovo thinkpad Terbaru November 2026
Lenovo Notebook ThinkPad L3 (Laptop)Rp28.999.900
Royal Kitchen Sink Portable One Bowl (Wastafel Dapur Portabel)Rp1.099.900
Royal Kitchen Sink All Portable (Wastafel Dapur)Rp649.900
Lenovo ThinkPad L3 (Laptop)Rp23.999.900
Lenovo Notebook IdeaPad Slim 5 (Laptop)Rp6.799.900
Lenovo ThinkPad X13 Gen6Rp44.999.900
Lenovo Notebook IdeaPad Slim 3 (Laptop)Rp6.999.900
Lenovo Laptop V14 G4 AMN (Laptop)Rp12.999.900
Lenovo Notebook V14 G4 AMN (Laptop)Rp6.899.900
Mikrotik Wireless Router (Router Jaringan)Rp469.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)