Lenovo Notebook Yoga Slim (Laptop)

Sebelum PPN:
Rp18.999.900 - Rp25.999.900
Spesifikasi
KeyboardBacklit, English

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Processor
Intel® Core™ Ultra 5 125H, 14C (4P + 8E + 2LPE) / 18T, Max Turbo up to 4.5GHz, 18MB
Graphics
Integrated Intel® Arc™ Graphics
Chipset
Intel® SoC Platform
Memory
16GB Soldered LPDDR5x-7467
Memory Slots
Memory soldered to systemboard, no slots, dual-channel
Max Memory
16GB soldered memory, not upgradable
Storage
512GB SSD M.2 2242 PCIe® 4.0x4 NVMe®
Storage Support
One drive, up to 1TB M.2 2242 SSD
Storage Slot
One M.2 2242 PCIe® 4.0 x4 slot
Card Reader
microSD Card Reader

Speakers
Stereo speakers, 2W x2, optimized with Dolby® Atmos®, Smart Amplifier (AMP)
Camera
FHD 1080p + IR with Privacy Shutter
Microphone
2x, Array
Battery
Integrated 71Wh
Power Adapter
65W USB-C® (3-pin)

Display
14"" WUXGA (1920x1200) OLED 400nits Glossy / Anti-fingerprint, 100% DCI-P3, 60Hz, Dolby® Vision®, DisplayHDR™ True Black 500, TÜV Low Blue Light, Glass, Touch
Touchscreen
OGM, 10-point Multi-touch
Keyboard
Backlit, English
Pen
Lenovo® Digital Pen
Weight
Starting at 1.49 kg (3.28 lbs)

WLAN + Bluetooth
Wi-Fi® 6E, 11ax 2x2 + BT5.3
Standard Ports
1x USB-A (USB 5Gbps / USB 3.2 Gen 1), Always On
2x USB-C® (Thunderbolt™ 4 / USB4® 40Gbps), with USB PD 3.1 and DisplayPort™ 2.1
1x HDMI® 2.1, up to 4K/60Hz
1x Headphone / microphone combo jack (3.5mm)
1x microSD card reader

Operating System
Windows® 11 Home Single Language, English
Bundled Software
Office Home & Student 2021

Mil-Spec Test
MIL-STD-810H military test passed (21 test items)
Base Warranty
1-year, Courier or Carry-in
Included Upgrade
3Y ADP - IPPREM (ESS), 3Y Premium Care -IPPREM (ESS)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait