Beli lem uhu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UHU Lem Stikatribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Consistency: Wax-like mass
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Washable: Yes
- UHU Glue All Purpose Adhesive (Lem Serbaguna)atribut:
- Color: Crystal Clear
- Water Resistance: Good
- Viscocity (mPa.s): 4400
- Minimum Application Temperature (°C): 10
- Maximum Temperature Resistance (°C): 70
- Chemical Base: Polyvinyl Acetate
- Drying Time (s): Approx. 60-120
- Final Bond Strength (N/mm²): 7
- Final Bond Strength After (hour): 24
- Flash Point (°C): K1 (<21℃)
- Moisture Resistance: Good
- Solvent: Mixture of esters and alkohols
- Viscosity: Medium Viscosity
- Water Soluble: No
- UHU Glue PenDeskripsi:- liquid paper glue, solvent free- with practical applicator for easy and clean glue application- fits into every pencil case. UHU solvent-free paper glue for use at school, at home and in the office with a practical applicator for easy and clean glue application. Does not wrinkle paper, sticks fast, washes out easily with cold water. Fits in any size pencil case.atribut:
- Isi: 50ml
- UHU Epoxy Adhesive 2 ComponentsDeskripsi:Component Epoxy Resin Adhesive for Heavy-Duty Requirements. Working Time Approximately 90 Minutes. Setting Time and Final Strength Dependent on Temperature. At Room Temperature Hardens After 12 Hours. Shock-Resistant and Resistant to Age and Humidity. Also Available in the User-Friendly Double-Syringe for Easy Ejection of the 2 Components in the Right Mixing Ratio. Materials: Glues Metal, Glass, Porcelain, Ceramic, Wood, Marble, Stone, Concrete, Thermosets, Glass Fiber, Reinforced Plastics, Hard-PVC, Rubber, Styrofoam, and More. Not Suitable for Large Glass Surfaces, PE or PP.Use and Handling Instructions: Surfaces Must be Dry and Free of Dust and Grease. Roughen Smooth Surfaces. Mix 1 Part Binder with 1 Part Hardener (Equal Lengths of Strands). Apply Adhesive to One Side, or to Both Sides for Rough Materials. Place The Parts Together in Exactly the Right Position Without Applying Pressure.Open Time: Approx. 90 Minutes.Setting: The Setting Time Depends on the Temperature. At Room Temperature It Hardens After 12 to 24 Hours.atribut:
- Size (ml): 2x10
- UHU Super Glue ControlDeskripsi:UHU Super Glue Control merupakan perekat yang sangat cair, cepat merekat, dan kuat. Sangat mudah meresap pada celah atau sudut permukaan material. Dilengkapi dengan teknologi anti-luber inovasi dari UHU pada kemasannya. Sehingga pemakaian lebih hemat dan lebih presisi ketika dioleskan diatas permukaan material. Hasil rekat tahan air dan cairan pembersih.Dapat digunakan pada :Hampir segala material kaku seperti plastic PVC, acrylic, porcelain, keramik, kayu, logam. Sangat cocok untuk perbaikan material dengan luas permukaan yang sangat kecil. Tidak cocok untuk material plastic jenis PE & PP, resin dan karet silicone, Styrofoam, kain tenun, dan kulit sintetis.Cara Penggunaan :Permukaan material yang akan direkatkan harus berih, kering, bebas debu dan lemak/minyak. Oleskan secara tipis dan merata pada salah satu permukaan material. Kemudian segera rekatkan dan tekan dengan kuat secara bersamaan. Dalam jangka kurang dari 60 detik kedua material akan merekat dengan kuat (tergantung dari luas permukaan material). Tutup kemasan dengan segera setelah digunakan. Simpan di suhu yang rendah, hindari suhu lembab atau terkena sinar matahari langsung. Peringatan : Dapat merekatkan kulit dan mata dalam hitungan detik. Jika terkena kulit atau mata segera cuci dengan sabun dan air hangat hingga bener-benar bersih. Jauhkan dari jangkauan anak-anak.- Tidak mudah menetes (Teknologi anti-luber)- Mudah meresap di sudut atau celah sempit- Lebih presisi- Lebih hemat pemakaian- Tahan air dan cairan pembersihatribut:
- Size (g): 3
- UHU All Purpose Adhesive Solvent FreeDeskripsi:UHU All Purpose Adhesive solvent-free, the modern, high performance liquid All Purpose Adhesive with high initial tack. Sticks as firmly as the classic. Ideal for office, school, kindergarten and household. Dries fast, is odourless and washes out in wet condition. Glues various materials, including Styrofoam® and PVC. Once applied, the glue remains adjustable for some minutes.PROPERTIES· solvent-free· transparent· fast drying· water resistant· washes out in wet condition· odourless· adjustableDirections for use: Thoroughly clean the surfaces to be glued (dry and free of dust and grease). Apply the adhesive thinly to one side of the assembly, press the parts together - that's it!Stains/residue: Adhesive which has not yet fully dried, can be washed out very easily with cold or warm water.atribut:
- Chemical Base: Acrylate Copolymer Dispersion
- Final Bond Strength (N/m²): 5
- Maximum Temperature Resistance (°C): 70
- Viscosity Approx (mPa-s): 16000
- Water Resistance: Good
- Color: Translucent
- Colour After Curing/drying: Transparent
- Consistency: Liquid
- Density Approx (g/cm³): 1.04
- Drying Time (s): 20-120
- Filling Capacity: Good
- Final Bond Strength After (hour): 24
- Minimum Application Temperature (°C): 10
- Moisture Resistance: Good
- PH-Value Approx: 8.2
- Solvent Free: Yes
- UV Resistance: Good
- Viscosity: Medium Viscosity
- Water Soluble: No
- UHU All Purpose Twist & GlueDeskripsi:UHU All Purpose Adhesive Twist and Glue, The Proven, Universal Adhesive in a Handy and Soft Bottle. Unique 3-Position Twist-Applicator For Gluing of Dots, Lines, and Surfaces. Ideal For a Wide Range of Applications at Home and The Office, For Craftwork and Modelling, etc. Can be Washed Out at 60degrees C. UHU All Purpose Adhesive Twist and Glue Makes Gluing Easy. The Unique Bottle is Easily Refillable. Materials: Universal-Glues Cardboard, Paper, Felt, Leather, Cork, Fabrics, Wood, Among Themselves and to Metal, Porcelain, Glass, Styrofoam and Many Plastic Materials. Not Suitable For Photos, PE and PP. Use and Handling Instructions: Thoroughly Clean The Surfaces to be Stuck (Dry and Free of Dust and Grease). Apply The Adhesive Thinly to One Side of The Assembly, Press The Parts Together-Thats it! Can be Washed Out Using Detergent at 60degrees C.
- UHU Epoxy Quick Set Easy Mix SyringeDeskripsi:Solvent Free 2-Component Epoxy Resin Adhesive for Heavy-Duty Requirements. Working Time Approximately 90 Minutes. Setting Time and Final Strength Dependent on Temperature. At Room Temperature Hardens After 12 Hours. Shock-Resistant and Resistant to Age and Humidity.Also Available in the User-Friendly Double-Syringe for Easy Ejection of the 2 Components in the Right Mixing Ratio. Materials: Glues Metal, Glass, Porcelain, Ceramic, Wood, Marble, Stone, Concrete, Thermosets, Glass Fiber, Reinforced Plastics, Hard-PVC, Rubber, Styrofoam, and More. Not Suitable For Large Glass Surfaces, PE or PP. Use and Handling Instructions: Surfaces Must be Dry and Free of Dust and Grease. Roughen Smooth Surfaces. Mix 1 Part Binder With 1 Part Hardener (Equal Lengths of Strands). Apply Adhesive to One Side, or to Both Sides for Rough Materials. Place the Parts Together in Exactly the Right Position Without Applying Pressure.Open Time: Approx. 90 Minutes. Setting: The Setting Time Depends on the Temperature. At Room Temperature It Hardens After 12 to 24 Hours.
- Panfix Isolasi Bening 1/2inch (Selotip)atribut:
- Color: Transparant
Daftar Harga lem uhu Terbaru March 2026
| UHU Lem Stik | Rp11.900 |
| UHU Glue All Purpose Adhesive (Lem Serbaguna) | Rp13.900 |
| Kenko Lem Stik | Rp2.900 |
| UHU Glue Pen | Rp14.900 |
| Bantex Glue Stick (Lem Stik) | Rp5.900 |
| UHU Epoxy Adhesive 2 Components | Rp70.900 |
| Deli Glue Stick | Rp2.900 |
| Joyko Lem Stik | Rp2.900 |
| Joyko Lem Cair | Rp27.900 |
| UHU Super Glue Control | Rp18.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101560403-2.jpg)


/l2P101514758-4.jpg)




/ecP101545516-2.jpg)
/P101577654-1.jpg)