Beli lem silikon putih di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dowsil Glass Sealant Acetic (Lem Silikon)
    Mulai

    Rp75.900

    Dowsil Glass Sealant Acetic (Lem Silikon)
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  2. Weicon Silicon HT 300 (Lem Silikon)
    Mulai

    Rp339.900

  3. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  4. air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp4.900

    air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Deskripsi:
    AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran
    atribut:
    • Density (g/cm³): 0.3
    • Diameter (mm): 360
    • Material: PTFE
    • Tape Length (m): 12
    • Tape Width (mm): 12
  5. Sibiru Seal Tape
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  6. RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp9.900

    RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.
    atribut:
    • Size (inch): 1/2
    • Thickness (mm): 0.075
    • Pull Force (MPa): ≥ 8
  7. Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  8. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  9. TRUSCO Seal Tape T Series (Selotip Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    TRUSCO Seal Tape T Series (Selotip Pipa)
    atribut:
    • Color: White
    • Thickness (mm): 0.1
    • Finishing Material: Base Material: Fluorine Resin
  10. Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    atribut:
    • Filter Type: Fuel Filter
    • Type Detail: Spin On
  11. air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)
    Deskripsi:
    PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.
    atribut:
    • Material: PTFE
    • Color: Yellow
  12. GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)
    Mulai

    Rp959.900

    GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)
    Deskripsi:
    Fuel filter kits remove and prevent contaminants from entering the equipment's fuel system and damaging the motor.
    atribut:
    • Compatible with Brand: Goldenrod
    • Compatible with Manufacturer Model Number: 595-5
    • Discharge Connection Size (inch): 1
    • Discharge Connection Type: NPT
    • Filters: Particulate
    • Gasket Material: Buna-N
    • Maximum Filter Rating (micron): 10
    • Maximum Flow Rate (GPM): 25
    • Maximum Operating Pressure (psi): 50
    • Media Intake Connection Size (inch): 1
    • Media Intake Connection Type: NPT
    • Overall Diameter (inch): 3 3/4
    • Overall Length (inch): 7 1/2
    • UNSPSC: 40151728
  13. Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp47.900

    Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  14. Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
  15. Jason Thread Seal Tape (Selotip Pipa)
    Mulai

    Rp3.900

    Jason Thread Seal Tape (Selotip Pipa)
    atribut:
    • Material: High Quality
  16. ORIS Seal Tape
    Mulai

    Rp3.900

  17. Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    BARU
    Rating:
    90% of 100
    (2)
    Mulai

    Rp41.900

    Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.
    atribut:
    • Density (g/mL): 1
    • Volume (ml): 300
Daftar Harga lem silikon putih Terbaru October 2026
Dowsil Glass Sealant Acetic (Lem Silikon)Rp75.900
Weicon Silicon HT 300 (Lem Silikon)Rp339.900
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900
air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Rp4.900
Sibiru Seal TapeRp3.900
RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp9.900
Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Rp71.900
Dextone Multipurpose Silicone Sealant (Lem Silikon)Rp37.900
TRUSCO Seal Tape T Series (Selotip Pipa)Rp23.900
Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)Rp27.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)