Beli leica disto di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leica Disto Touch D810 PackageDeskripsi:The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.atribut:
- Protection Class: IP54
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 164x61x31
- Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 820
- Range with Favourable Conditions (m): 0.05 – 250
- Range with Unfavourable Conditions (ft): 0.16 – 394
- Range with Unfavourable Conditions (m): 0.05 – 120
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)atribut:
- Protection Class: IP54
- Measurement Range (m): 0.2 s/d 100
- Accuracy (mm): + 1.5
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.5 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 55
- Box Length (mm): 142
- Box Width (mm): 177
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 116x44x26
- Included Accessories: Leica DISTO D2, pouch, hand loop, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.28
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 330
- Range with Favourable Conditions (m): 0.05 – 100
- Range with Unfavourable Conditions (ft): 0.16 – 200
- Range with Unfavourable Conditions (m): 0.05 – 60
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Weight (g): 100
- Leica Tripod Leica TRI 200Deskripsi:Very rugged but lightweight aluminium tripod with 1/4inch fixing screw, bubble level and clamp for easy mounting. Can be extended from 0.75m to 1.15m. Ideal with Leica FTA 360 or FTA 360-S.atribut:
- Box Length (mm): 792
- Box Height (mm): 140
- Box Width (mm): 140
- Product Weight with Packaging (kg): 2.3
- Leica Disto Carry CaseDeskripsi:Carry Case inlay with for Disto S91 interior package
- KRISBOW Mesin Vibrator Betonatribut:
- Vibrator Head Dia x Length (mm): 38x375
- Vibrator Amplitude (mm): 1.2
- Casing & Poker Weight (kg): 12
- Flexible Hose Length (m): 6
- Frequency (VPM): 13500
- Revolution of Flexible Shaft (rpm): 3000-3600
- Leica Laser Distance MeterDeskripsi:-Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtractionatribut:
- Accuracy (mm): ±1
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Leica Digital Laser Distance Meter (Meteran Laser)Deskripsi:Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.atribut:
- Dimensions (mm): 143x58x29
- Measurement Range (m): 0.05 to 200
- Accuracy (mm): ±1
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Bluetooth Smart Battery: 2 x AAA
- Box Height (mm): 55
- Box Length (mm): 142
- Box Width (mm): 177
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
- Power Supply: AA batteries - 2pcs
- Product Weight with Packaging (kg): 0.411
- Protection Class: IP65
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 660
- Range with Favourable Conditions (m): 0.05 – 200
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Leica Lino Self-Levelling All-in-one Cross-line and Point LaserDeskripsi:Excel on every point across the whole range.
- Leica Disto S910 Packagesatribut:
- Bluetooth Smart Battery: 2x AAA
- Ketelitian: + 1.0mm
- Protection Class: IP54
- Leica Laser Distance Meter Accessory (Meteran Laser)atribut:
- Compatible Model: DISTO-X3/X4
- Content Set: Carrying case ; Tripod TRI120 ; Accuracy certificate
- Depth (mm): 163
- Exterior Material: ABS resin/iron
- Height (mm): 210
- Length (mm): 430
- Side Width (mm): 375
- Standard: International Organization for Standardization standard ISO16331-1 compliant product
- Thickness (mm): 163
- Thread Diameter (inch): 1/4
- Width (mm): 155
- Tajima Distance Meter Laser (Materan Laser)Deskripsi:-Lightweight, compact, and the minimum size in the DISTO series.-Supports iPhone/Android application Leica DISTO sketch.atribut:
- Measurement Range (m): 0.5 to 15
- Minimum Display (mm): 1
- Protection Grade: IP40
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Leica Distance Meter & AccessoriesDeskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- UNSPSC: 41111613
- Connectivity: Bluetooth
- Includes Battery: Batteries Included
- Laser Beam Color: Red
- Laser Class: Class 2
- Laser Output (mW): <1
- Laser Wavelength (nm): 635
- Measuring Units: Feet; Inches; Meters
- System of Measurement: Inch/Metric
- Tripod Thread Size (inch): 1/4
- Use Location: Indoor; Outdoor
- SMT Power Electric E-Bike Batteryatribut:
- Voltage (V): 12
- Terminal Size: D7
- Terminal Type: O
- Battery Lifetime (hour): 2
- Cycle Use (V): 14.5-14.9
- Standby Use (V): 13.6-13.8
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
Daftar Harga leica disto Terbaru October 2026
| Leica Disto Touch D810 Package | Rp40.999.900 |
| Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser) | Rp4.899.900 |
| Leica Li-ion Rechargeable Battery - Sparepart for Leica DISTO D810 Touch and S910 | Rp1.899.900 |
| Leica Tripod Leica TRI 200 | Rp3.399.900 |
| Leica Disto Carry Case | Rp4.099.900 |
| KRISBOW Mesin Vibrator Beton | Rp6.199.900 |
| Leica Laser Distance Meter | Rp16.999.900 |
| Leica Tripod | Rp3.099.900 |
| Leica Digital Laser Distance Meter (Meteran Laser) | Rp18.999.900 |
| Leica Disto D1 | Rp2.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/paP106249910-1.jpg)






/pkP106249920-1.jpg)

/P101518176-1.jpg)


/50P111767180-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Niigata%20Seiki%20(SK)%20Welding%20Gauge%20(Alat%20Ukur%20Las)/f0P101502540-4.jpg)
/P102862669-1.jpg)
/P101518183-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)