Beli lathe center di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Live Center (Live Center Mesin Bubut)
    Mulai

    Rp849.900

    Vertex Live Center (Live Center Mesin Bubut)
    Deskripsi:
    Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.
    atribut:
    • Angle (°): 60
  2. TRUSCO Lathe Center (Live Center Mesin Bubut)
    52%
    Mulai

    Rp599.900

    TRUSCO Lathe Center (Live Center Mesin Bubut)
    Deskripsi:
    -With a carbide tip.-Prevent vibration of workpieces.
    atribut:
    • Purpose of Use: Prevent vibration of workpieces.
  3. KKK High Speed Rolling Center (Live Center Mesin Bubut)
    56%
    Mulai

    Rp5.399.900

  4. NSK Rotation Center (Lc-N Type)
    26%
    Mulai

    Rp4.499.900

    NSK Rotation Center (Lc-N Type)
    Deskripsi:
    A highly rigid, quasi-high-speed type that absorbs the thermal expansion of the workpiece due to high-speed cutting and adopts a buffer structure that prevents excessive axial load from being applied to the thrust ball bearing. The main body is designed to fit within the range of 60 ° center angle, so it does not get in the way of tool penetration and is suitable for a copying lathe. The bearing clearance can be adjusted by tightening the front lid with a wrench to maintain high accuracy.
    atribut:
    • Angle α (°): 60
    • Maximum Runout of Center Cone (mm): 0.005
    • Shank K: MT-4
    • Dimension L1 (mm): 40
    • Dimension L2 (mm): 53
    • Dimension L3 (mm): 108
    • Overall Length L (mm): 201
    • Dimensions d (mm): Φ56
  5. IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Mulai

    Rp3.699.900

    IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Deskripsi:
    Head Driving With Unique Mechanism. With Larger Nose For Use On Normal, Pipe, and Hollow Pieces Centering.
  6. KKK High Speed Rolling Center (Live Center Mesin Bubut)
    52%
    Mulai

    Rp5.699.900

    KKK High Speed Rolling Center (Live Center Mesin Bubut)
    Deskripsi:
    -Cutting oil and water intrusion is prevented by its own structure adopted by the SUNFLON Seal. Optimum for dry cutting as well as wet cutting of NC lathes.-Mainly to prevent and support shaking of long workpieces.
    atribut:
    • Precision: 0.005mm
  7. VICTOR HD Type Live Center for High Speed (Live Center Mesin Bubut)
    Mulai

    Rp28.999.900

    VICTOR HD Type Live Center for High Speed (Live Center Mesin Bubut)
    Deskripsi:
    -It adopts a unique head driving mechanism(center and integrated head)-It shuts out dust and cutting water from entering 100% and maintains high accuracy.-For wet cutting of NC lathes.
    atribut:
    • Shank: MT6
    • Precision: 0.003mm
    • Total Length: 333mm
    • Body Diameter: 102mm
    • Center Diameter (mm): 55
  8. Uzushio (NSK) Rotating Center (Live Center Mesin Bubut)
    Mulai

    Rp9.099.900

    Uzushio (NSK) Rotating Center (Live Center Mesin Bubut)
    atribut:
    • Dimension L1 (mm): 40
    • Overall Length L (mm): 214
    • Dimension L2 (mm): 66
    • Dimension L3 (mm): 108
    • Angle alpha (degree): 60
    • Shank K: MT-4
    • Center Shaft Circular Cone Maximum Runout(mm): 0.005
    • Dimensions d (mm): Φ31
  9. Vertex Lathe Centers
    Mulai

    Rp179.900

    Vertex Lathe Centers
    Deskripsi:
    K-20 Carbide tipped-HRC 70 DegreeHardened & precision ground.Concentricity within .0002inch (0.05 mm)DIN806
    atribut:
    • Angle (°): 60
  10. Castrol Water Soluble Cutting Oils (Coolant)
    Mulai

    Rp2.699.900

    Castrol Water Soluble Cutting Oils (Coolant)
    Deskripsi:
    Castrol Almaredge 4K (sebelumnya disebut Superedge 4K) adalah pengerjaan logam terlarut yang diklorinasi dengan kinerja tinggi cairan. Ini berisi campuran aditif tekanan ekstrim dan inhibitor korosi, yang membantu meningkatkan permesinankinerja dan penyelesaian permukaan, memberikan stabilitas produk yang baik, meningkatkan umur sistem dan membantu menurunkan keseluruhan biaya operasi.
    atribut:
    • Volume (L): 20
  11. Vertex Tailstock Simple Indexing Spacer for CC-6
    Mulai

    Rp3.299.900

    Vertex Tailstock Simple Indexing Spacer for CC-6
    Deskripsi:
    Optional For Rotary Table.
    atribut:
    • Adjustable Highest (mm): 115
    • Use for: BS-1, CC-6, CS-6, HV-8
  12. BDS Core Drill Long Carbide TCT (Mata Bor Jet Broach)
    Mulai

    Rp1.599.900

    BDS Core Drill Long Carbide TCT (Mata Bor Jet Broach)
    Deskripsi:
    Core drills series CarbideCarbide tipped core drillsCarbide long- 55 mm cutting depth
    atribut:
    • Cutting Depth (mm): 55
  13. IIDA Live Centre HD-S-NC Type Head Driving With Unique Mechanism HD-S-NC Type
    Mulai

    Rp3.799.900

    IIDA Live Centre HD-S-NC Type Head Driving With Unique Mechanism HD-S-NC Type
    Deskripsi:
    Head Driving With Unique Mechanism. For Use On N/C Lathes And Traced Control.
Daftar Harga lathe center Terbaru October 2026
Vertex Live Center (Live Center Mesin Bubut)Rp849.900
TRUSCO Lathe Center (Live Center Mesin Bubut)Rp599.900
KKK High Speed Rolling Center (Live Center Mesin Bubut)Rp5.399.900
NSK Rotation Center (Lc-N Type)Rp4.499.900
CP Live Center (Live Center Mesin Bubut)Rp309.900
IIDA Live Centre HD-S-S Type Head Driving with Unique Mechanism (Live Center Mesin Bubut)Rp2.299.900
IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPERp3.699.900
KKK High Speed Rolling Center (Live Center Mesin Bubut)Rp5.699.900
ALDO Live Rolling CenterRp509.900
VICTOR HD Type Live Center for High Speed (Live Center Mesin Bubut)Rp28.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)