Beli latch toggle clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Stainless Steel Toggle Latch
    Mulai

    Rp699.900

    RS PRO Stainless Steel Toggle Latch
    Deskripsi:
    RS PRO Stainless Steel Adjustable Toggle LatchesRS PRO adjustable toggle latch which is made from stainless steel. The adjustable latches are an excellent solution when you need a corrosion resistant latch on your food containers or marine equipment.Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.NoteThe pull latches come with latch hook and catch.Typical Applications:Toggle latches can be used in various applications and can be found on :-Cases and containersEnclosuresIndustrial machineryThis RS PRO stainless steel toggle latch is suitable for light duty applications.
    atribut:
    • Material: Stainless Steel
  2. SUPER TOOL Toggle Clamp Latch type
    Mulai

    Rp259.900

    SUPER TOOL Toggle Clamp Latch type
    Deskripsi:
    The caulking(support)pins of almost models adopt stainless steel for long term use.
    atribut:
    • Material: Rolled Steel for General Structure
  3. RS PRO Stainless Steel Toggle Latch Catch Plate
    Mulai

    Rp139.900

    RS PRO Stainless Steel Toggle Latch Catch Plate
    Deskripsi:
    RS PRO Stainless Steel Spring Latch (726-4166) and Catch (726-4169)RS PRO stainless steel toggle latch and catch (sold separately).Options available:726-4169 - Catch for stainless steel spring latchToggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.
    atribut:
    • Dimensions (mm): 15.8x16
    • Latch Type: Toggle Latch Catch Plate
    • Length (mm): 15.8
    • Material: Stainless Steel
    • Width (mm): 16
  4. RS PRO Latch Toggle Clamp
    Mulai

    Rp1.499.900

    RS PRO Latch Toggle Clamp
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Indexa Latch Type Toggle Clamp
    Mulai

    Rp269.900

    Indexa Latch Type Toggle Clamp
    Deskripsi:
    Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.
    atribut:
    • Clamp Type: Flanged
    • Type: Latch Clamp
  6. TRUSCO Draw Latch (Standard, Steel)
    Mulai

    Rp129.900

    TRUSCO Draw Latch (Standard, Steel)
    Deskripsi:
    35
    atribut:
    • Mass (g/pack): 48
  7. monotaro Hook Type Toggle Clamp
    Mulai

    Rp149.900

    monotaro Hook Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Nut M5 P = 0.8
    • Base: Flange
    • Type: Hook type
    • Stroke (mm): 45
    • Maximum Height (mm): 42.3
    • Material (Handle): PVC
    • Tightening Pressure (kN [kgf]): 3.18[318]
    • Maximum Length (mm): 220.2
    • Body Material: SS 400 (Unichrome)
  8. TRUSCO Toggle Latch (Pengunci)
    Mulai

    Rp139.900

    TRUSCO Toggle Latch (Pengunci)
    atribut:
    • Mass (g/pack): 76
  9. TRUSCO Toggle Latch Catches
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  10. SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar)
    53%
    Mulai

    Rp179.900

    SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup Tapping dari SMT ini memiliki diameter kepala 4- 14 mm cocok intuk perusahaan kontraktor, pertukangan, dan industri rumahan
    atribut:
    • Hardness (HV): 450-750
    • Surface Treatment: Hexavalent White
    • Thickness Plating (micron): 5-8
    • Material: Steel
    • Type: Philips
  11. SUPER TOOL Toggle Clamp
    21%
    Mulai

    Rp159.900

    SUPER TOOL Toggle Clamp
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.45-4.54kN dengan stroke ukuran 10-50mm ,kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
    atribut:
    • Base Type: Flange
  12. Non Brand Latch-Action Toggle Clamp
    Mulai

    Rp659.900

    Non Brand Latch-Action Toggle Clamp
    Deskripsi:
    Horizontal U-latch toggle clamps extend their closed-end, U-shaped pull bar straight out from the base plate to pull together workpieces that are inline with one another. They mount to one workpiece and use their U-latch pull bar to grip a latch plate on a second workpiece.
    atribut:
    • UNSPSC: 27112103
  13. DE-STA-CO Latch-Action Toggle Clamp
    Mulai

    Rp589.900

    DE-STA-CO Latch-Action Toggle Clamp
    Deskripsi:
    Horizontal U-latch toggle clamps extend their closed-end, U-shaped pull bar straight out from the base plate to pull together workpieces that are inline with one another. They mount to one workpiece and use their U-latch pull bar to grip a latch plate on a second workpiece.
    atribut:
    • UNSPSC: 27112103
  14. RS PRO Steel Toggle Latch
    Mulai

    Rp1.299.900

    RS PRO Steel Toggle Latch
    Deskripsi:
    RS PRO Large Zinc Plated Steel Adjustable Toggle LatchRS PRO large zinc plated steel toggle latch which has a length of 121.6 mm and a width of 42 mm.Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.SUPPLIED_WITH : Catch plateTypical Applications:Toggle latches can be used in various applications and can be found on :-Cases and containersEnclosuresIndustrial machinery
    atribut:
    • Adjustable: Yes
    • Length (mm): 121.6
    • Material: Steel
    • Operating Tension (daN): 400
    • Width (mm): 42
  15. JCK Square Tool Bit Cobalt M35 (Pisau Pahat Bubut)
    Mulai

    Rp44.900

  16. Wilo Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp1.999.900

    Wilo Pump Submersible Deep Well (Pompa Celup)
    atribut:
    • Material: Stainless Steel
Daftar Harga latch toggle clamp Terbaru October 2026
RS PRO Stainless Steel Toggle LatchRp699.900
SUPER TOOL Toggle Clamp Latch typeRp259.900
RS PRO Stainless Steel Toggle Latch Catch PlateRp139.900
RS PRO Latch Toggle ClampRp1.499.900
Indexa Latch Type Toggle ClampRp269.900
TRUSCO Draw Latch (Standard, Steel)Rp129.900
monotaro Hook Type Toggle ClampRp149.900
TRUSCO Toggle Latch (Pengunci)Rp139.900
TRUSCO Toggle Latch CatchesRp179.900
TRUSCO Toggle LatchRp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait