Beli laser marking di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3050x1530
- Accuracy of Positioning (mm): ±0.03
- Repeat Repositioning Accuracy (mm): ±0.02
- Maximum Acceleration (G): 0.8
- Maximum Movement Speed (m/minute): 100
- TITAN Striping & Marking Machine Accessoriesatribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 49161524
- STS Meteran Laser Level (Laser Line)atribut:
- Accessories: Laser level, Photodetector, Remote control, Tripod
- Vertical (mm): 187
- Horizontal (mm): 140
- Accuracy: Horizontal +-8\"
- Automatic Compensation Range (°): ± 5
- Container protection class: IP56
- Power Supply: AA alkaline battery x 6 (included)
- Content: Laser Levels, Receiver, Remote controller, Tripods
- KRISBOW Mesin Tekukatribut:
- Bending Width (mm): 1270
- Bending Thickness (mm): 2
- Bending Angle (°): 0-135
- Max. Clamping Bar Lift (mm): 48
- Dimensions (LxWxH) (mm): 1700x710x1270
- ONSRUD Engraving ToolDeskripsi:These single-end carbide engraving tools have a bright finish that provides a smooth, polished surface on the tool. They are made from carbide, which offers excellent wear resistance, heat resistance, and hardness. Single-end engraving tools have one cutting end.atribut:
- UNSPSC: 23153309
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- List Number: 37
- Material - Machining: Carbide
- Measurement System: Fractional Inch
- Single End/Double End: Single End
- SOJIKYO Spirit Level Laser 3in1 (Waterpass)Deskripsi:Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahariatribut:
- Type: Multipurpose Waterpass Laser 3in1
- Wavelength (nm): 630-680
- Power Source: 3x Baterai Kancing LR44/AG13
- Tape Measuring Length (m): 2.5 dengan pengunci
- Dimensions (cm): 18.5x6.2x2.8
- maximum output (mW): 5
- BOSCH Cross line laserDeskripsi:Just open the irradiation cover and instantly display horizontal and vertical lines. Laser irradiation with evenly spaced scales makes positioning easy and accurate. You can use the included target plate to install the main body and the wall at right angles, in which case marking points will be illuminated at evenly spaced intervals. A convenient multi-mount clip that can be fixed in various locations is included as standard.Ideal for checking horizontal and vertical accuracy, replacing wallpaper, pasting tiles, installing shelves, etc.atribut:
- Automatic Correction Range: ±4°
- Continuous Operating Time (hour): About 5
- Dimensions, Width W x Depth D x Height H (mm): 65x65x65
- Included Accessories: Multi-mount clip MM2/N type, adapter plate, target plate (target for right-angle irradiation confirmation)
- Irradiation Distance (m): Within 7
- Irradiation Line: Horizontal, vertical
- Irradiation range: 60°
- Laser Light Color: Red
- Light Source: Laser diode
- Mass (g): 270 (including batteries)
- Measuring Accuracy: ±0.8mm/m
- Output (mW): 1 or less (Class 2)
- Power Supply: AAA alkaline battery x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wavelength (nm): 635
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Deskripsi:USB3.1/Type C Reversible Connector.
- Sandisk Ultra Dual Drive USB Type CDeskripsi:Designed for smartphones, tablets and computers that feature the new USB Type-C port, the SanDisk Ultra USB Type-C flash drive is easy to plug in because it's always right-side up.
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga laser marking Terbaru October 2026
| STS Marking Laser | Rp6.199.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.099.900 |
| OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser) | Rp3.999.999.900 |
| Unit Laser Marking | Rp179.900 |
| TITAN Striping & Marking Machine Accessories | Rp10.999.900 |
| STS Meteran Laser Level (Laser Line) | Rp24.999.900 |
| KRISBOW Mesin Tekuk | Rp45.999.900 |
| ONSRUD Engraving Tool | Rp1.299.900 |
| SOJIKYO Spirit Level Laser 3in1 (Waterpass) | Rp109.900 |
| BOSCH Cross line laser | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103021605-1.jpg)
/o7P107158871-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/Unit%20Laser%20Marking/87P111218295-1.jpg)

/P102003572-1.jpg)


/fnP106661563-1.jpg)

/o4P107923868-1.jpg)
/P101000752-1.jpg)


/1mP101001058-14.jpg)


/P101518183-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)