ONSRUD Engraving Tool

Sebelum PPN:
Rp1.299.900 - Rp8.799.900
Spesifikasi
UNSPSC23153309
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
List Number37
Material - MachiningCarbide
Measurement SystemFractional Inch
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-end carbide engraving tools have a bright finish that provides a smooth, polished surface on the tool. They are made from carbide, which offers excellent wear resistance, heat resistance, and hardness. Single-end engraving tools have one cutting end.
Feature
Engraving Tool Single End 30 Degrees Carbide Bright (Uncoated) Fractional Inch 0.0050 in 1/2 in

Ulasan Produk

Tidak ada ulasan