Beli las tig di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Welding Tig Weldingatribut:
- Frequency (Hz): 50/60
- STANLEY Bench Viseatribut:
- Size (inch): 5
- INGCO Welding Inverter MAG/MIG/TIGDeskripsi:INGCO MAG/MIG/TIG Welding Inverter (160A) // Mesin Trafo Lasatribut:
- Input Voltage (V): 220-240
- Frequency (Hz): 50/60
- MAG/MIG Output Current (A): 30-160
- MMA Output Current (A): 10-160
- Display: LCD
- MMA Diameter of Electrode (mm): 1.6-4.0
- No. Load Voltage (V): 80
- Welding Wire Size (mm): 0.6, 0.8, 1
- Wire Speed (m/minute): 2-11
- Mesin HL Inverter TIGDeskripsi:1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansiatribut:
- Power Voltage (V/Hz): 220/50-60
- Rated Input Current (A): 27
- Power Capacity (kVa): 6(6.000W)
- Range of Output Current (A): 10-200
- Arc-leading: HF Vibration
- Efficiency (%): 85
- Protection Class: IP21S
- No. Load Voltage (V): 56
- Rated Output Current (A) : 200/18V
- CERAM KOTE 54SDeskripsi:CeRam-Kote 54S is a thin-film, spray applied and air-dried ceramic coating engineered to provide excellent abrasion and corrosion protection in critical service environments for all metals, fiberglass reinforced plastics, concrete and plastic substrata. CeRam-Kote 54S's highly modified epoxy resin system has been heavily loaded with a unique package of ceramic particles to enhance performance in extremely aggressive environments. The product may be force-cured for enhanced performance in extremely harsh environments. Available in a variety of colors, including safety colors. The CeRam-Kote 54S ATM formula also has ABS approval per certificate #99-HS27360-X.atribut:
- Capacity (L): 3.8 (1gallon)
- Volume Solids: CeRam-Kote 54S 80% +/-2%
- Number of Coats: One Coat, two passes (each pass 4 1/2-6 mils, 112 1/2-150 microns)
- Dry Film Thickness: CeRam-Kote 54S should be applied holiday-free at a minimum of 7 mils (175 microns) with a maximum thickness of 10 mils (250 microns).
- VOC (lbs/gal): 1.63 (196 g/liter) less water
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- KRISBOW Katrol Elektrik Double Hookatribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Panasonic Welding CO2 MAG Weldingatribut:
- Phase: 3
- Frequency (Hz): 50/60
- LAKONI Mesin Las MIGDeskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- LINCOLN ELECTRIC MIG WelderDeskripsi:The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
- MultiPro MIG/MAG Welding MachineDeskripsi:Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).atribut:
- Frequency (Hz): 50/60
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- Mesin HL Inverter MIGDeskripsi:1 box includes:- 1 Unit Inverter MIG 130 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Kacamata Las- GRATIS 1 Kg KAWAT ROLL- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansiatribut:
- Efficiency (%): 85
- Protection Class: IP21S
- RHINO Welding Machineatribut:
- Color: Red
- Power Voltage (V): 220
- Frequency (Hz): 50/60
- Rated Input Current (A): 51.6
- Output Current Range (A): 10-100
- Duty Cycle (%): 60
- External Dimensions (cm): 45.4x23.5x32
- No. Load Voltage (V): 33 DC
- Wire Speed (m/minute): 2.5-10
- Besantek High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Besantek Digital High Voltage Insulation Tester is designed to evaluate Wires and Cables for proper Insulation Tolerances.What's In The Box:(1) Test Leads(1) Alligator Clips(1) Data Transmission Cable(1) Charger(1) Test Report(1) Instruction Manual(1) CD For PC Software
- RHINO Plasma Cutting Torch (Blender Las Potong)Deskripsi:Aksesoris OEM merk RHINO
- STAHLWERK Mesin Las Tipe S WIG Seriesatribut:
- Isolation Class: F
- Frequency (Hz): 50/60
Daftar Harga las tig Terbaru April 2026
| Panasonic Welding Tig Welding | Rp83.999.900 |
| STANLEY Bench Vise | Rp1.499.900 |
| INGCO Welding Inverter MAG/MIG/TIG | Rp5.999.900 |
| Mesin HL Inverter TIG | Rp2.599.900 |
| CERAM KOTE 54S | Rp6.499.900 |
| LAKONI Hawk Welding Machine (Mesin Las Inverter MMA) | Rp5.899.900 |
| KRISBOW Katrol Elektrik Double Hook | Rp1.799.900 |
| Panasonic Welding CO2 MAG Welding | Rp35.999.900 |
| LAKONI Mesin Las MIG | Rp5.199.900 |
| LINCOLN ELECTRIC MIG Welder | Rp3.499.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20Tig%20Welding/eeP103233518-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/INGCO%20Welding%20Inverter%20MAG%2FMIG%2FTIG/4cP106807156-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20HL%20Inverter%20TIG/qjP105395955-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/CERAM%20KOTE%2054S/ajP104666379-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/e5P103233509-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Mesin%20Las%20MIG/q8P105670944-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/LINCOLN%20ELECTRIC%20MIG%20Welder/efP109494519-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20MIG%2FMAG%20Welding%20Machine/goP105479600-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Mesin%20Las%20Tipe%20S/k5P103765725-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20HL%20Inverter%20MIG/qsP105395964-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Tiga%20Jaya%20Mesin%20Las%20MIG/g5P106593581-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Welding%20Machine/pwP106175932-2.jpg)
/7lP111205273-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/RHINO%20Plasma%20Cutting%20Torch%20(Blender%20Las%20Potong)/P102113936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Redbo%20Mesin%20Las%20MIG/jbP106595695-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Mesin%20Las%20Tipe%20S%20WIG%20Series/84P103766292-1.jpg)