Besantek High Voltage Insulation Tester (Pengukur Isolasi)

Sebelum PPN:
Rp82.999.900 - Rp209.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Besantek Digital High Voltage Insulation Tester is designed to evaluate Wires and Cables for proper Insulation Tolerances.

What's In The Box:
(1) Test Leads
(1) Alligator Clips
(1) Data Transmission Cable
(1) Charger
(1) Test Report
(1) Instruction Manual
(1) CD For PC Software
Feature
Features:
Test insulation resistance up to 2 TOhm (2000GOhm).
Short-circuit current up to 5mA.
Microprocessor controlled.
30 insulation test voltages : 500V, 1kV, 1.5kV, 2kV, 2.5kV,3kV, 3.5kV, 4kV, 4.5kV, 5kV,5.5kV, 6kV, 6.5kV, 7kV, 7.5kV,8kV, 8.5kV, 9kV, 9.5kV, 10kV,10.5kV, 11kV, 11.5kV, 12kV, 12.5kV,13kV, 13.5kV, 14kV, 14.5kV, 15kV.
AC/DC voltmeter.
PI (Polarization Index) indication.
DAR (Dielectric Absorption ratio) indication.
Auto-ranging on all insulation ranges.
Backlight function.
Bargraph indicates test voltage, rise and decay can be observed.
Menu driven.
Visual and audible warning if external voltage ispresent. (=30Vac or =30Vdc).
Auto-hold function to freeze the reading.
Overload protection.
Adjustment for testing time (duration) : 1~30 minutes.
Auto-off.
Calendar.
Optical USB to RS-232 data transmission.
200 measurement results can be saved in the memoryand recalled on the display.
Safety standard : EN 61010-1 CAT IV 600VEN 61010-2-030 EN 61326-1

Ulasan Produk

Tidak ada ulasan