Beli las plasma cutting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHINO Plasma Cutting Machine (Mesin Potong)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- MultiPro Plasma Cutting MachineDeskripsi:Standard Accessories : - 6M Plasma Torch PT31. - Part Kits Set Nozzle. - 0.6/0.8/0.9mm. - 2 pcs Electrode. - Distance Springe. - Air Hose Set & Air Regulator.atribut:
- Input Voltage Frequency (Hz): 50/60
- Protection Type: IP21S
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- HUGONG Plasma Cut MachineDeskripsi:- Portable Plasma Cutter - New Generation IGBT Inverter Technology - High performance on cutting of low alloyed steels, stainless steels and aluminium alloys - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly controlpanel - Equipped with air pressure meter & air valve - Power and overload indicators - Steeples cutting current knob - Fan cooling system - IP215 Protection class - Lightweight, small and patented compact design - Weight is only 11kg
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- FUTON Cutting Machine Mos, Plasma CutDeskripsi:Adopting advanced inverter technique and excellent imported power equipment, high efficiency, small in size and light weight. Use PWM control technology and constant current output control. Protection equipment are set internally to prevent over heating, over current etc. ensure safe operation. Adopting contact or non-contact cutting and strong striking performance. Soft magnetic ferrite materials are used in high frequency transformer, which is small wastage high conversion rate, high efficiency and energy-saving. Simple structure, excellent technics, durability, reliability and easy maintenance. Stable cutting current and smooth in cutting seam. Adopting passive power factor correction, and high in power factor.atribut:
- Frequency (Hz): 50/60
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- Redbo Mesin Las Single Phaseatribut:
- Insulation class: F
- Protection Class: IP21S
- RHINO Plasma Cutting Torch (Blender Las Potong)Deskripsi:Aksesoris OEM merk RHINO
- Panasonic Welding Plasma Cuttingatribut:
- Type: Inverter
- Power Source: YP-060PF3HGF
- Torch: YT-06PD3HAJ
- Rated Duty Cycle (%): 60
- Phase: 3
- DAIDEN Welding Inverter MachineDeskripsi:Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- AOTAI Plasma Cutting Digital Inverteratribut:
- Frequency (Hz): 50/60
- Phase: 3
- STAHLWERK Mesin Las TIG AC/DCDeskripsi:Mesin las TIG stahlwerk atau biasa disebut GTAW dimana membutuhkan kawat las jenis tungsten dan membutuhkan gas argon dalam pengelasan dengan sumber listrik AC/DC. Dengan efisiensi 85% mesin las ini dapat digunakan untuk pengelasan dengan hasil yang presisi.
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- AOTAI Plasma Cutting Inverter CNC Systematribut:
- Frequency (Hz): 50/60
- Phase: 3
- Rated Input Capacity (kVA): 42.8
- Rated Input Current (A): 65
- Air Pressure (MPa): 0.4-0.55
- Arc Ignition Method: Special HF
- Clean Cut Thickness (mm): 10-24
- Dimensions (mm): 635x399x542
- Duty Cycle (%): '100%@200A at 40°C
- Maximum Cutting Thickness (mm): 55
- OCV (V): 350
- Output Current Range (A): 30-200
- Protection Class: IP23
- Rated Input Voltage (V) : 380 ± 10%
- Water Flow Rate (L/minute): 1.4
- TELWIN CompressorDeskripsi:TECHNOLOGY PLASMA 54 KOMPRESSOR 230Vcode 815088Inverter, plasma jet cutting system, with ignition by pilot arc contact. Allows fast, undistorted cutting of all conductive materials such as steel, stainless steel, galvanized steel, aluminum, copper, braatribut:
- Type: Technology Plasma 54
Daftar Harga las plasma cutting Terbaru December 2025
| RHINO Plasma Cutting Machine (Mesin Potong) | Rp4.099.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| DAIDEN Mesin Pemotong (Mesin Potong) | Rp5.399.900 |
| MultiPro Plasma Cutting Machine | Rp10.999.900 |
| LAKONI Hawk Welding Machine (Mesin Las Inverter MMA) | Rp5.899.900 |
| HUGONG Plasma Cut Machine | Rp10.999.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| FUTON Cutting Machine Mos, Plasma Cut | Rp6.399.900 |
| RHINO Mesin Las Inverter MIG | Rp7.899.900 |
| Redbo Mesin Las Single Phase | Rp7.099.900 |
Data diperbarui pada 25/12/2025 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong)/P102113929-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Mesin%20Pemotong%20(Mesin%20Potong)/P102891555-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20Plasma%20Cutting%20Machine/hpP105479637-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Plasma%20Cut%20Machine/P103150534-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/FUTON%20Cutting%20Machine%20Mos%2C%20Plasma%20Cut/klP105464741-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Redbo%20Mesin%20Las%20Single%20Phase/P102891476-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/RHINO%20Plasma%20Cutting%20Torch%20(Blender%20Las%20Potong)/P102113936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20Plasma%20Cutting/enP103233527-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Welding%20Inverter%20Machine/P102891564-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Plasma%20Cutting%20Digital%20Inverter/paP105578910-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Mesin%20Las%20TIG%20AC%2FDC/8kP103766308-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Plasma%20Cutting%20Inverter%20CNC%20System/q2P105578938-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/TELWIN%20Compressor/P101577906-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LONGRUN%20Air%20Plasma%20Cutter/9vP105676355-1.jpg)