FUTON Cutting Machine Mos, Plasma Cut

Sebelum PPN:
Rp7.299.900 - Rp55.999.900
Spesifikasi
Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting advanced inverter technique and excellent imported power equipment, high efficiency, small in size and light weight.
Use PWM control technology and constant current output control.
Protection equipment are set internally to prevent over heating, over current etc. ensure safe operation.
Adopting contact or non-contact cutting and strong striking performance.
Soft magnetic ferrite materials are used in high frequency transformer, which is small wastage high conversion rate, high efficiency and energy-saving.
Simple structure, excellent technics, durability, reliability and easy maintenance.
Stable cutting current and smooth in cutting seam.
Adopting passive power factor correction, and high in power factor.

Ulasan Produk

Tidak ada ulasan