AOTAI Plasma Cutting Inverter CNC System

Sebelum PPN:
Rp109.999.900
Spesifikasi
Frequency (Hz)50/60
Phase3
Rated Input Capacity (kVA)42.8
Rated Input Current (A)65
Air Pressure (MPa)0.4-0.55
Arc Ignition MethodSpecial HF
Clean Cut Thickness (mm)10-24
Dimensions (mm)635x399x542
Duty Cycle (%)'100%@200A at 40°C
Maximum Cutting Thickness (mm)55
OCV (V)350
Output Current Range (A)30-200
Protection ClassIP23
Rated Input Voltage (V) 380 ± 10%
Water Flow Rate (L/minute)1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Inverter technology provides a low weight power source that can be easily maintained or carried by the welder.
- ACUT series is water cooled power source to provide a nonstop work with 100% duty cycle with full power.
- ACUT series provides cutting of steel, stainless steel, copper, aluminum, etc.
- Self-diagnostic and different protections help in work and maintain power source.

Ulasan Produk

Tidak ada ulasan