AOTAI Plasma Cutting Digital Inverter

Sebelum PPN:
Rp30.999.900 - Rp94.999.900
Spesifikasi
Frequency (Hz)50/60
Phase3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Non-HF arc starting, without interference to CNC system.
- With arc pressure signal connector and arc pressure self-regulation function during cutting process, the cutting quality will be greatly improved.
- Cutting current is continuously adjustable, it has great cutting capacity of thin or thick workpiece.
- With gas checking protection function, which can perfectly protect the torch.
- 2 step / 4 step operating modes provided.
- Fan on demand cooling system operates when needed.

Ulasan Produk

Tidak ada ulasan