Beli laptop toshiba di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asus ExpertBook
    Mulai

    Rp11.999.900

    Asus ExpertBook
    Deskripsi:
    Ports: - 1x HDMI 1.4 - 1x VGA Port (D-Sub) - 1x 3.5mm Combo Audio Jack - 1x RJ45 Gigabit Ethernet - 1x DC-in - 1x USB 2.0 Type-A - 2x USB 3.2 Gen 2 Type-A - 1x Thunderbolt™ 4 supports display / power delivery - Micro SD card reader Keyboard : Backlit Chiclet KeyboardPower supply : ø4.5, 65W AC Adapter, Output: 19V DC, 3.42A, 65W, Input: 100~240V AC 50/60Hz universalTouchpad feature : Support Fingerprint loginConnectivity 0Expansion slot- 1x DDR4 SO-DIMM slot- 1x M.2 2280 PCIe 3.0x2- 1x STD 2.5" SATA HDDSoftware & Security : Office Home and Student 2021 includedAccessories : BackpackKSP~ Powerful, Configurable with latest 11th gen intel processor and wifi 6 connectivity~ Take-anywhere mobility with Military grade Durability and lightweight chassis~ Business-level security with Webcam Shield against malicious hackers and TPM 2.0
    atribut:
    • Processor: Intel® Core™ i7-1255U Processor 1.7 GHz (12M Cache, up to 4.7 GHz, 10 cores)
    • Panel: 14.0-inch LED Backlit FHD (1920 x 1080) 16:9 220nits anti-glare panel
    • Storage (Gb): 512 M.2 NVMe™ PCIe® 4.0 SSD
    • Battery: 42WHrs, 3S1P, 3-cell Li-ion
    • Dimensions (cm): 32.34 x 21.56 x 1.92 ~ 1.92
  2. Toshiba Lithium Battery
    Mulai

    Rp319.900

    Toshiba Lithium Battery
    atribut:
    • Voltage (V): 3.6
  3. Acer Laptop Aspire 3 Series A314-35
    Mulai

    Rp5.399.900

    Acer Laptop Aspire 3 Series A314-35
    Deskripsi:
    Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.
    atribut:
    • Processor Manufacture: Intel
    • GPU: Intel UHD Graphics
    • GPU Manufacture: Intel
    • Memory: 4GB DDR4 (onboard)
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 256
    • Storage Type: SSD NVMe
  4. Dell Laptop Latitude
    Mulai

    Rp16.999.900

  5. Lenovo Laptop IdeaPad 3
    Mulai

    Rp6.999.900

    Lenovo Laptop IdeaPad 3
    atribut:
    • Display: 14.0 inch FHD (1920x1080)
    • Operating System: Windows 11
    • Battery: Integrated 38Wh
    • Dimensions (WxDxH) (mm): 324.2x215.7x19.9
    • Fingerprint Reader: None
    • Speakers: Stereo speakers, 1.5W x2, Dolby Audio
  6. Toshiba Dispenser Galon Bawah
    Mulai

    Rp2.599.900

    Toshiba Dispenser Galon Bawah
    atribut:
    • Cooling Power (W): 100
    • Heater Power (W): 190
  7. Toshiba Drip Proof LED Search Light (Senter)
    Mulai

    Rp679.900

    Toshiba Drip Proof LED Search Light (Senter)
    atribut:
    • Material: Body:Plastic
    • Set Contents: Shoulder strap (approx. 1m)
    • Total Luminous Flux (Lm): 75
    • Outside Diameter (mm): 105
    • Total Length (mm): 210
    • Power Supply: D battery (4 units) sold separately
    • Continuous Usage Time: About 55 hours (with alkaline battery)
    • Protection Class: IPX1
  8. Mesin HL Mosfet
    Mulai

    Rp44.000

  9. Toshiba Schneider Inverter Inverter Option
    Mulai

    Rp979.900

    Toshiba Schneider Inverter Inverter Option
    Deskripsi:
    You can connect to a computer for data communication. You can easily adjust parameters using a connection cable and store / write data.(Format: USB001Z)Communication software (PCM002Z: provided free of charge by member service) enables easy data communication between the inverter and a personal computer.Available models:TOSVERT VF-AS1, VF-PS1, VF-S15, VF-FS1, VF-nC3TOSVERT VF-S11, VF-A7, VF-P7, VF-nC1Operation confirmed OS: MS-Windows® 7 / 8
Daftar Harga laptop toshiba Terbaru October 2025
Asus ExpertBookRp11.999.900
Toshiba Lithium BatteryRp319.900
Acer Laptop Aspire 3 Series A314-35Rp5.399.900
Dell Laptop LatitudeRp16.999.900
Toshiba Canvio Advance 3.0 V10 Portable Hard DriveRp1.099.900
Lenovo Laptop IdeaPad Slim 3Rp6.799.900
Lenovo Laptop IdeaPad 3Rp6.999.900
Toshiba Dispenser Galon BawahRp2.599.900
Toshiba Drip Proof LED Search Light (Senter)Rp679.900
Mesin HL MosfetRp44.000

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)