Beli lampu solar panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Philips SmartBright Solar Flood Lightatribut:
- Battery Type: Lithium Ferro Phosphate
- Configurability: Configurable
- Ambient Temperature Range (°C): 0 to 45
- Cable Connection Kit: Included
- Color: RAL 9007
- Color Rendering Index: >70
- Control interface: IR remote
- Dimmable: Yes
- Driver included: Yes
- Material: Pressure die cast Aluminium
- Optical cover/lens type: Reflector
- Panel Type: Poly crystalline
- INTERLUC PJU LED SMD Solar PanelDeskripsi:Battery up to 12H, equiped with Light sensor, remote controller,movement sensor, & timer setatribut:
- Application: Outdoor IP67
- Color: White 6000K
- Dimensions (cm): 54x36x12.5
- NERO Electric Armatura Full Solar LED Street Lightatribut:
- Led / Cri: Lumileds USA / > 80
- Mode: Light Control Time Control
- Detection: Long Working Hours At High Power Without Motion Sensor
- Charge Time: 8 Hours
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhrte
- Lifetime: 50000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
- INVID TECH Solar LightsDeskripsi:LED outdoor solar lights are lighting fixtures that emit a bright, white light and reach full brightness instantly. They last longer and use less energy than other types of solar lights. They also produce very little heat and can withstand temperature changes and humidity.atribut:
- UNSPSC: 39111704
- Color Temperature (Kelvin): 6000
- Fixture Height (inch): 1-1/2
- Fixture Housing Color: Black
- Fixture Housing Material: Plastic
- Fixture Length (inch): 7-1/4
- Fixture Mounting Location: Wall
- Fixture Sensor Type: Motion
- Fixture Wattage (W): 3.7
- Fixture Width (inch): 4-1/2
- IP Rating - Fixtures: 65
- Light Distribution Shape: NEMA 5x5
- Lumens (lm): 500
- Lumens per Watt (lm/W): 146
- Voltage (V): 3.7 AC
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- KRISBOW Lampu Jalan SolarDeskripsi:Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.atribut:
- CRI: 70
- CCT (K): 6500
- Color: Black
- MASKO Kap Lampu Jalan E27atribut:
- Fitting Size: E-27
- Philips SmartBright LED FloodlightDeskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- In-Lite Lampu Sorot INF027atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- FLUKE Digital Oscilloscopeatribut:
- AC Magnitude Calculation: True RMS
- AC Voltage Measurement Resolution (mV): 100
- Bandwidth (MHz): 100
- Basic AC Voltage Accuracy: +/-(1.50% +10 Counts)
- Basic DC Voltage Accuracy: ±(1.50% +6 Counts)
- AC Voltage Measurement (mV-V): 500-1100
- Battery Chemistry: Lithium Ion
- Memory Depth: 30000 Data Points Per Channel
- Number of Channels: 4
- Power Source: Battery
- Sampling Rate (MS/s): 125
- Standards: EN 61010-1; IEC 61010-2-030: CAT IV 600V/CAT III 1000V
- Philips SmartBright Floodlight G2Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- Philips SmartBright Roadatribut:
- CE mark: CE mark
- Dimmable: No
- Driver included: Yes
Daftar Harga lampu solar panel Terbaru March 2026
| Philips SmartBright Solar Flood Light | Rp1.799.900 |
| INTERLUC PJU LED SMD Solar Panel | Rp489.900 |
| NERO Electric Armatura Full Solar LED Street Light | Rp7.799.900 |
| INVID TECH Solar Lights | Rp1.399.900 |
| MASARU Wiring Material New F-Molding | Rp18.900 |
| Trina Solar Panel Monocrystalline | Rp3.099.900 |
| Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU) | Rp699.900 |
| GL General Lighting LED Bulb E27 (Bohlam Lampu) | Rp14.900 |
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
| KRISBOW Lampu Jalan Solar | Rp8.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/00P109123000-1.jpg)
/p0P102121900-2.jpg)
/P102121979-1.jpg)