INVID TECH Solar Lights

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC39111704
Color Temperature (Kelvin)6000
Fixture Height (inch)1-1/2
Fixture Housing ColorBlack
Fixture Housing MaterialPlastic
Fixture Length (inch)7-1/4
Fixture Mounting LocationWall
Fixture Sensor TypeMotion
Fixture Wattage (W)3.7
Fixture Width (inch)4-1/2
IP Rating - Fixtures65
Light Distribution ShapeNEMA 5x5
Lumens (lm)500
Lumens per Watt (lm/W)146
Voltage (V)3.7 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED outdoor solar lights are lighting fixtures that emit a bright, white light and reach full brightness instantly. They last longer and use less energy than other types of solar lights. They also produce very little heat and can withstand temperature changes and humidity.

Ulasan Produk

Tidak ada ulasan