Beli lampu led philips 12 watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Huben Kunci Furniture Kerangka Padatatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- Non Brand Karpet S-Typeatribut:
- Thickness (mm): 7
- Material: Nylon
- MAXPOWER Air Lubricator For Greaseatribut:
- Capacity: 20 L
- Philips Lampu LED Downlightatribut:
- Color: Neutral White
- e-Print Plastik Laminating KartuDeskripsi:Salah satu produk e-Print yang berfungsi untuk melapisi dokumen berharga. Dengan hasil yang lebih jernih dan ketebalan yang tepat, membuat dokumen anda lebih awet dan terjaga. Terdapat 2 ketebalan 100µm dan 250µm yang dapat disesuaikan dengan kebutuhan. Digunakan untuk melapisi foto, dokumen penting, KTP dll.Keunggulan :- Hasil lebih jernih- Lebih Bersih- Garansi KetebalanUkuran : KTPKetebalan : 100micronIsi dalam kemasan : 100 sheetsatribut:
- Color: White
- Size: KTP
- KC Straight Microphone Standatribut:
- Color: Black
- Type: Straight
- Diameter (cm): (Upper Pipe) 16, (Lower Pipe) 23
- Overall Length (At the Time of Assembly) (mm): 910-1630
- Kimberly-Clark WYPALL Jumbo Roll WipersDeskripsi:KIMTECH* KIMTEX* Wipers are designed for wiping tasks where low lint or use of chemicals are required. Engineered for critical applications involving solvents, inks, and paints. Acid-base and solvent resistant. Perfect for use with lubricants, oil and grease. Polypropylene construction.atribut:
- Color: White
- Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Deskripsi:WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.atribut:
- Code: 93495
- Color: White
- Type: Jumbo Roll
- Quantity per pack: 900 sheets
- Greenfields Susu UHT Coklatatribut:
- Variant: Chocolate
- snap clean Karbol WangiDeskripsi:Cairan pembersih lantai kamar mandi yang mengandung non-ionic detergent dan disinfektan, dengan aroma cemara yang segar dan alami PENGGUNAAN 1. Larutkan Karbol dengan perbandingan 1 : 10 untuk menghilangkan bau di toilet, selokan, tempat sampah, atau 1:80 untuk mengepel lantai. 2. Untuk pengepelan, lakukan pengepelan seperti biasa. 3. Untuk menghilangkan bau, bersihkan tempat yang dimaksud lalu tuangkan campuran Karbol ke tempat yang menyebabkan bau.
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- Philips TrueForce Core LED Industrial and RetailDeskripsi:Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubsatribut:
- Input Frequency (Hz): 50 to 60
- Color Code: 865 (CCT of 6500 K)
- Voltage (Nom) (V): 220-240
- Color Consistency: <6
- Bulb Shape: T-shape
- Color Designation: Cool Daylight
- EU RoHS compliant: Yes
- LLMF At End of Nominal Lifetime (Nom.) (%): 70
- Nominal Horizontal Color Temperature (Kelvin): 6500
- Power factor (nom.): 0.5
- Technical Beam Angle (Nom) (degree): 180
- Philips Lampu Tornado E27 (Bohlam)atribut:
- Cap Base: E27
- Greenfields Susu UHT StroberiDeskripsi:Seluruh produk Greenfields menggunakan bahan baku susu segar yang hanya berasal dari Peternakan Greenfields sendiri, artinya kami tidak menggunakan susu dari sumber lain. Hal ini tidak hanya memungkinkan kami untuk menghasilkan susu dengan kualitas terbaik, namun juga menjamin bahwa susu kami tidak menggunakan zat tambahan, hormon, maupun antibiotik.atribut:
- Variant: Strawberry
Daftar Harga lampu led philips 12 watt Terbaru January 2026
| Philips Lampu LED | Rp31.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp39.900 |
| Huben Kunci Furniture Kerangka Padat | Rp15.900 |
| Non Brand Karpet S-Type | Rp2.299.900 |
| MAXPOWER Air Lubricator For Grease | Rp3.999.900 |
| In-Lite Lampu Bohlam LED | Rp16.900 |
| Philips Lampu LED Downlight | Rp72.900 |
| e-Print Plastik Laminating Kartu | Rp19.900 |
| KC Straight Microphone Stand | Rp959.900 |
| Kimberly-Clark WYPALL Jumbo Roll Wipers | Rp529.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/eeP106159518-4.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Air%20Lubricator%20For%20Grease/P102053317-1.jpg)






/P102124697-1.jpg)




/P101552118-2.jpg)