Beli lampu fog lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ayoto Spotlight (Lampu Sorot)Deskripsi:- Bisa untuk Mobil, Motor, Truck- Pengganti Lampu Kabut (Diluar Mika Foglamp/Kabut)- Tidak ada kipasatribut:
- Color Temperature (Kelvin): Lampu Jauh : 6000; Lampu Dekat : 3000
- Color: Lampu Jauh : Putih; Lampu Dekat : Kuning
- Ingress Protection: IP67 (Waterproof)
- RAILHEAD GEAR Vehicle Safety Boundary Light (Lampu Batas Kendaraan)Deskripsi:These spot boundary lights mount to working vehicles and project a round spotlight on the ground in the direction of movement to warn workers of a vehicle's presence.atribut:
- Compatible Vehicle Type: Forklifts
- Lamp Life (hour): 50000
- Lens Material: Polycarbonate
- Lighting Technology: LED
- J.W. SPEAKER Vehicle Safety Boundary Light (Lampu Batas Kendaraan)Deskripsi:These lights mount to working vehicles and project an arc-shaped boundary light on the floor to alert workers of its movement and convey a safe working distance.atribut:
- Compatible Vehicle Type: Universal
- Housing Color: Black
- Lens Color: Clear
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Maximum Operating Temperature (°F): 149
- Minimum Operating Temperature (°F): -40
- Mount Type: Pedestal
- DNY Lampu Bemper/FogDeskripsi:Lampu Led Aksesoris Dny-555 untuk Penerangan di Malam Hari untuk Mobil/Truk Spesifikasi:-Tahan Lama-Kualitas Bagus-Terang nyala nya-Hemat Listrik/Akiatribut:
- Vehicle Applications: FUSO Crystal
- Specifications: Hemat Listrik/Aki
- Philips Car Light Bulb (Lampu Mobil)atribut:
- Color Temperature (Kelvin): 6000
- WURTH Bulb 12 Volt (Lampu 12 Volt)atribut:
- Nominal Voltage (V): 12
- NOCO GENIUS Jump Starter (Alat Bantu Stater)Deskripsi:1750 Amp UltraSafe Lithium Jump StarterNOCO Boost X GBX55 is a portable lithium jump starter for 12-volt batteries in vehicles up to 7.5-liters gasoline and 5.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.- An all-new design with extreme jump starting power for powerful engine starts. Rated at 1750-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.- Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 1.2-hours, or go from 0% to jump starting in just 5-minutes of charge.- Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.- We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.- It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 7.5-liter gasoline and 5.0-liter diesel engines.atribut:
- Operating Temperature (°C): -20 ~ +50
- Charging Temperature (°C): 0 ~ 40
- Housing Protection: IP65
- Cooling: Natural Convection
- Pertamina Bearing Grease SGX-NL Min NLGI 2 (Gemuk Pelumas Otomotif)Deskripsi:GREASE PERTAMINA SGX-NL adalah jenis grease bantalan untuk kendaraan yang sifatnya serba guna, dengan dasar sabun lithium 12-hydroxystearate mengandung aditif anti oksidasi, anti karat dan juga mempunyai sifat extreme pressure (EP). Grease ini dianjurkan untuk chasis kendaraan, bantalan roda (wheel bearing) dll, juga untuk kendaraan transportasi, truk tugas ringan dan minibus.Grease ini mempunyai daya lekat yang baik pada permukaan logam, maka dapat melindunginya dari pengaruh udara lembab. Dengan adanya sifat EP, GREASE PERTAMINA SGX-NL ini mempunyai daya tahan terhadap beban kejut pada bantalan. Grease lumas jenis ini dibuat dari bahan dasar yang tidak mengandung lead (PB), sehingga lebih aman terhadap lingkungan.GREASE PERTAMINA SGX-NL lulus pengujian ASTM Rust Test (D-1743) dan memiliki kemampuan menahan beban EP (ASTM D-2596) welding load 200 kg.PENGGUNAANGREASE PERTAMINA SGX-NL dapat digunakan untuk melumasi bagian-bagian kendaraan seperti chasis dan bantalan-bantalan roda yang membutuhkan grease multiguna dengan temperatur operasi hingga 140°C.atribut:
- Size (kg): 0.5
- WOBBLE LIGHT Car Light Bulb High-Output HID & LED Bulb & Lamp (Bohlam Pengganti Otomotif)Deskripsi:These high-output lamps have an E39 mogul screw base that's 39mm in diameter”the largest of the screw-in bases”and threads into a standard E39 socket. They are commonly used in bay lights, streetlights, and other fixtures with a high mounting height.atribut:
- UNSPSC: 39101614
- ANSI Code: M57
- Bulb Base Type: Mogul Screw (E39)
- Bulb Beam Angle (°): 360
- Bulb Designation: M175/U
- Bulb Diameter (inch): 4-1/2
- Bulb Finish: Clear
- Bulb Housing: Glass
- Bulb Operating Position (°): Vertical Base Up ±15
- Bulb Shape: BT28
- Color Rendering Index: 70
- Color Temperature (Kelvin): 4200
- Dimmable: No
- Environmental Usage: Indoor/Outdoor
- For Enclosed Fixtures: Yes
- High Output: Yes
- Light Appearance: Cool White (4100 to 4900K)
- Light Color: White
- Light Output (Lm): 15000
- Light Technology: Metal Halide
- Manufacturer Part Number: 111901
- Maximum Operating Temperature (°F): 120
- Minimum Operating Temperature (°F): -20
- Overall Bulb Shape: BT
- Overall Length (inch): 8-3/4
- Power Source: Requires Separate Ballast
- Rated Life (hour): 6000
- Shatter-Resistant: No
- Start Type: Preheat
- Voltage (V): 480
- Wattage (W): 175
- Trelleborg Forklift Tires Solid Resilient (Ban Forklift)atribut:
- Tire Type & Compound Availability (STD, LOC, Both): Both
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Sulo Tempat Sampah/Tong Sampah Beroda 120L (Trash Bin)atribut:
- Capacity (L): 120
- Ayoto Car Light Bulb (Bohlam Pengganti Otomotif)Deskripsi:Lampu LED Ayoto Mobil di design dengan ketahanan khusus dan kualitas premium.Dilengkapi dengan sistem kecepatan tinggi untuk mendinginkan dengan cepat agar cahaya tetap stabil.atribut:
- Power (W): 35
- Voltage (V): 12-24
- Flux (lm): 10000
- Color: Putih
- Color Temperature (Kelvin): 6000
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- GOSAVE Ecogrip Combination Leather Gloves (Sarung Tangan)Deskripsi:- Heavy duty- Cow leather- Protector layer- Rubberized cuff- Soft touchatribut:
- Color: Random Color
- Shibata(Forklift) Compatible Light LED Work Light for Forklift (Komponen Lampu Truk)Deskripsi:It is a small and lightweight flat beam type LED light. It is possible even in narrow places where it is difficult to install in the past. It is useful in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery. It is also convenient for outdoor and field work.forkliftatribut:
- Color Temperature (Kelvin): About 6000
- Voltage Rating (V): DC10-30
- Brightness (Lm): 1050 (theoretical value)
- Beam Type: Flat beam
- Dust / Water Protection: IP69
- Power Consumption (W): 6(1.5x4)
- KRISBOW Flood Light LED 6500K (Lampu Sorot)atribut:
- Color: Black
- Power (W): 50
- Hella Stop-Tail LED Single Lamp Red Rectangular (Bohlam Lampu Rem)atribut:
- Voltage (V): 9-33
- Color: Red
- Wattage (W): 2-9
Daftar Harga lampu fog lamp Terbaru October 2026
| Ayoto Spotlight (Lampu Sorot) | Rp93.900 |
| RAILHEAD GEAR Vehicle Safety Boundary Light (Lampu Batas Kendaraan) | Rp1.499.900 |
| J.W. SPEAKER Vehicle Safety Boundary Light (Lampu Batas Kendaraan) | Rp2.599.900 |
| DNY Lampu Bemper/Fog | Rp139.900 |
| Philips Car Light Bulb (Lampu Mobil) | Rp1.899.900 |
| WURTH Bulb 12 Volt (Lampu 12 Volt) | Rp9.900 |
| NOCO GENIUS Jump Starter (Alat Bantu Stater) | Rp3.999.900 |
| Pertamina Bearing Grease SGX-NL Min NLGI 2 (Gemuk Pelumas Otomotif) | Rp67.900 |
| Firefighter Explosion Proof Flashlight | Rp369.900 |
| WOBBLE LIGHT Car Light Bulb High-Output HID & LED Bulb & Lamp (Bohlam Pengganti Otomotif) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dsP107870496-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/RAILHEAD%20GEAR%20Vehicle%20Safety%20Boundary%20Light%20(Lampu%20Batas%20Kendaraan)/47P109346151-1.jpg)
/1wP109341068-1.jpg)

/5lP103216201-1.jpg)
/rdP105378985-1.jpg)
/o8P108420872-1.jpg)
/jtP104857713-2.jpg)

/36P109620114-1.jpg)
/3nP107870131-1.jpg)
/a0P102086360-34.jpg)
/hoP106347636-1.jpg)
/b3P107870399-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Buatan/GOSAVE%20Ecogrip%20Combination%20Leather%20Gloves%20(Sarung%20Tangan)/P102926107-1.jpg)
%20Compatible%20Light%20LED%20Work%20Light%20for%20Forklift%20(Komponen%20Lampu%20Truk)/e3P110806507-1.jpg)
/azP104569395-1.jpg)
/7iP106198270-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)