J.W. SPEAKER Vehicle Safety Boundary Light (Lampu Batas Kendaraan)

Sebelum PPN:
Rp2.599.900 - Rp5.099.900
Spesifikasi
Compatible Vehicle TypeUniversal
Housing ColorBlack
Lens ColorClear
Lens MaterialPolycarbonate
Lighting TechnologyLED
Maximum Operating Temperature (°F)149
Minimum Operating Temperature (°F)-40
Mount TypePedestal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lights mount to working vehicles and project an arc-shaped boundary light on the floor to alert workers of its movement and convey a safe working distance.
Feature
Safety Boundary Light Housing Color Black Housing Material Die-Cast Aluminum Features Thermal Management Weatherproof Shape Round Beam Pattern Arc Lighting Technology LED Mount Type Pedestal Overall Height 5 in Operating Voltage 12-72V DC Electrical Connection Pigtail IP Rating IP67 Standards CISPR 22 R10 Number of Bulbs Not Applicable Compatible Vehicle Type Universal Light Color Red Lens Color Clear

Ulasan Produk

Tidak ada ulasan