RAILHEAD GEAR Vehicle Safety Boundary Light (Lampu Batas Kendaraan)

Sebelum PPN:
Rp1.499.900 - Rp2.699.900
Spesifikasi
Compatible Vehicle TypeForklifts
Lamp Life (hour)50000
Lens MaterialPolycarbonate
Lighting TechnologyLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spot boundary lights mount to working vehicles and project a round spotlight on the ground in the direction of movement to warn workers of a vehicle's presence.
Feature
Safety Boundary Light Housing Color Black Housing Material Aluminum Features Projects a Blue Spot 15 to 20 ft to Notify People of Oncoming Vehicles Shape Rectangular Beam Pattern Spot Lighting Technology LED Mount Type Bracket Overall Height 3 in Maximum Brightness 1 300 lm Operating Voltage 9-64V DC Electrical Connection Hardwired IP Rating IP67 Standards UL Listed Number of Bulbs 2 Compatible Vehicle Type Forklifts Light Color Blue Installation Location Front Rear

Ulasan Produk

Tidak ada ulasan