Beli lampu explosion proof di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HATAYA Explosion-Proof LED Battery Lampatribut:
- Brightness (Lm): 600
- Explosion-Proof Standard: d2G4
- Explosion-Proof Structure: d2G4
- Explosion-Proof Structure Explosion Grade: 2
- Charging Time (hour): About 4
- Explosion-Proof Structure Ignition: G4
- Explosion-Proof Structure Type: d (explosion-proof structure)
- Lighting Time (hour): Approximately 8
- Material: Lamp: Aluminium for die casting , Front glass: Hard glass plate
- Maximum Lighting Time (hour): Approximately 8 hours
- Outer Diameter (mm): 129
- Overall Length (mm): 208
- Power Supply (V): Rated 7.4/4300mAh NiMH battery
- Total Luminous Flux (Lm): 600
- Fangzhan Portable Explosion Proof FlashlightDeskripsi:1. The product's shell material painted with fine lacquer layer is made of ZDL-102 aluminum alloy.2. Lamp shell doesn't have through-hole, the lamp's switch on-off uses the structure of dry spring of alarm circuits and strong magnetic switch to ensure the explosion-proof character.3. The lamp has safety lock clamping screw nail ensuring the closure of the lamp in inflammable and explosives locations. The lamp cover can only be opened in safe place by person in charge of using special spanner when the electricity is off.4. Battery: 4pcs Battery Type D / R20S5. Duration: 3h6. LED Lamp7. Explosion-proof class: IP66atribut:
- Battery Type: D/R20S
- Explosion-proof class: IP66
- Duration Time (hour): 3
- INTERLUC Lampu High Bay UFO OutdoorDeskripsi:1 High Bay UFOatribut:
- Application: Outdoor IP67
- Color: White 6000K
- Shape: Round UFO
- Voltage (V): 165-260
- LIND EQUIPMENT Jobsite LightDeskripsi:Hazardous location work lights illuminate areas where flammable, combustible, or ignitable materials are present. They keep arcs and sparks contained to reduce the risk of becoming a source of ignition for a fire or explosion. These hazloc work lights carry class and division ratings as defined by National Electrical Code (NEC) standards for use in areas with specific hazards. Class I and II lights also carry group ratings designating use in locations with specific types of gas, vapor, or dust.atribut:
- UNSPSC: 31160000
- Beam Angle (°): 120
- Brightness Levels (lm): 5600
- Color Temperature (Kelvin): 4500
- Cord Designation: SOOW
- Cord Wire Gauge (AWG): 12 AWG
- Current (A): 0.33 @ 120V
- Features: Easily Portable; Energy-Saving Device for a Greener Footprint; Instant Start-up, at Full Output, Even in Cold Temperatures; Lower Total Cost of Ownership
- Frame Color: Yellow
- Frame Material: Aluminium
- Hazard Classification: Class I Div. 1; Class II Div. 1
- Hazardous Location Specification: Class I, Div 1, Group B, C, D; Class II, Div 1, Group E, F, G
- Head Color: Yellow
- IP Rating: IP65
- Includes: Yoke
- Includes Batteries: No
- Includes Bulb: Built-In
- Job Light Type: Floor Stand Light
- Lamp Guard: Polycarbonate Guard
- Lamp Life (hour): 50000
- Light Distribution: Flood
- Lighting Technology: LED
- Manufacturer Part Number: XP970LED-FS
- Maximum Brightness (lm): 5600
- Maximum Height Adjustment (inch): 11
- Mount Type: Yoke
- NEMA Plug Configuration: 5-15P
- Number of Brightness Levels: 1
- Number of Cord Wires: 3
- Number of Lamp Heads: 1
- Operating Voltage (V): 90 to 277 AC
- Overall Depth (inch): 3.75
- Overall Height (inch): 11
- Overall Width (inch): 12.5
- Power Cord Length (ft): 50
- Power Source: Corded
- Replacement Bulb Part Number: No
- Resistance Properties: Explosion Proof
- Standards: cULus
- Wattage (W): 50
- LITHONIA LIGHTING Linear LED Vapor Tight Light FixtureDeskripsi:Washdown fixtures illuminate grimy environments and other areas where equipment is regularly sprayed down to clean off dirt and debris. Sometimes called water-tight or waterproof fixtures, they carry an IP rating indicating the level of protection they provide against liquids. Fixtures that are NSF listed Zone 2 (Splash Zone) are commonly used in commercial kitchens, dishwashing areas, and food processing facilities.atribut:
- Color Rendering Index: 80
- Dimmable: Yes
- Dimming Method (V): 0-10
- Emergency Battery Backup: No
- Fixture Ballast Type: No Ballast Required
- Light Technology: LED
- Linkable: No
- Sensor Type: No Sensor
- NERO Electric General LED High Bay Light Driveratribut:
- Type: Led Driver ( High Bay Light)
- Lifetime: 20000 hours
- NERO Electric General LED High Bay Lighatribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight
- Lifetime: 20000 hours
- KRISBOW Senter Kepala Anti LedakDeskripsi:Explosion Proof Head Lampatribut:
- Battery Size: 3xAAA
- Light Source: Cree XP-G2 LED
- Mode: High/Low/Off
- Beam Distance (m): 75 (low), 100 (high)
- Dimensions (mm): 80x50x45
- IP Rating: IP67
- Light Output (Lm): 100 (low), 216 (high)
- Runtime (hour): 12.12min (low), 5h.8mins (high)
- Philips Rumah dan Penutup Lampu Smart WaterproofDeskripsi:Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industriatribut:
- Voltage (V): 220
- Non Brand Circuit Breaker Lockout DeviceDeskripsi:Clamp-on circuit breaker lockouts attach to a circuit breaker switch to hold it in the off position. A lock is then looped through a hole in the handle to secure the lockout.atribut:
- UNSPSC: 46171511
- Maximum Number of Padlocks: 1
- Standards: OSHA 1910.147
- HUBBELL KILLARK Hazardous Location Lighting AccessoriesDeskripsi:These globes and reflectors replace cracked, dirty, or damaged globes and reflectors on compatible hazardous location fixtures to restore light clarity and distribution. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.
- KRISBOW Lampu Proyek dengan BohlamDeskripsi:Working Lamp Bulb Orange 60W 230VAC adalah lampu yang digunakan untuk menerangi area gelap pada lingkungan kerja. Keunggulan lampu ini adalah kepraktisan dalam penggunaannya dimana sumbernya berupa listrik AC dan dapat digantung sehingga tidak mudah terkena tangan atau benda kerja saat digunakan. Cahaya lampu yang dihasilkan juga sangat terang sehingga mampu menyinari area yang cukup luas. Lampu kerja ini mempunyai dimensi 29 x 10 x 12 cm dengan braket warna orange. Lampu kerja sering digunakan di industri, pabrik, atau bengkel.atribut:
- Power (W): 60
- Philips Ballast Elektromagnetik untuk Lampu TLDeskripsi:Deskripsi:- Seluruh ballast BTA akan dipakai dengan sirkuit lampu neon untuk TL, TLD, TLE dengan pemakaian lsitrik seperti tercantumFitur:- Sesuai dengan standar IEC61347-2-8/IEC921- Sistem jepit ganda dan sebagai sekrup untuk kontak elektrik untuk kabel berukuran o,5-1,0mm, panjang strip +/- 8mm, diameter isolas maks. 2,6mm- Lempengan dasar yang di emboss untuk mengurangi kebisinganKeuntungan:- Kinerja secara elektrik dan mekanik yang dapat diandalkan- Tahan lama- Ukuran yang kompak- Pemasangan yang cepat dan mudah- Kinerja lampu yang optimal di bawah kondisi temperatur yang sesuaiAplikasi:- Departemen store, toko, supermarket- Gedung perkantoran- Industri- Airport, stasiun kereta apiatribut:
- Power Loss (W): 8.8
- Strip Length: +/- 8
- Philips Rumah Lampu SimBat BattenDeskripsi:Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20atribut:
- Classification: IP 20
- SANDFLEX Mata Gergaji BesiDeskripsi:- Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible bladesatribut:
- Size (inch): 12
- GL General Lighting T8 Tube LED (Lampu Tl)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: G13
- CRI: >/= 80
- Lifetime: 40000
- SCARLET TECH Explosion-Proof FlashlightDeskripsi:• IECEx Ex 1a IIC, T4, Class 1 DIV 1&2, Zone 0/1/2• Cree XP-E LED, 323 Lumens• Aluminum heat sink to enhance LED efficiency• Special reflector for long-range lighting• IP-54, Tough and durable casing• High impact lens• Non-clip handle• Fastener prevents from switching on torch in hazardous places• Valve design for hydrogen gas releaseatribut:
- Battery: 4xAA
- Light Source: Cree XP-G2 LED
- Mode: High/Low/Off
- Beam Distance (Low) (m): 184
- Lifespan (hour): 50000
- Light Output (High) (lm): 323
- Light Output (low) (lm): 140
Daftar Harga lampu explosion proof Terbaru March 2026
| HATAYA Explosion-Proof LED Battery Lamp | Rp12.999.900 |
| Fangzhan Portable Explosion Proof Flashlight | Rp939.900 |
| KRISBOW Senter Anti Ledak | Rp679.900 |
| INTERLUC Lampu High Bay UFO Outdoor | Rp489.900 |
| LIND EQUIPMENT Jobsite Light | Rp45.999.900 |
| LITHONIA LIGHTING Linear LED Vapor Tight Light Fixture | Rp4.599.900 |
| NERO Electric General LED High Bay Light Driver | Rp279.900 |
| NERO Electric General LED High Bay Ligh | Rp749.900 |
| KRISBOW Senter Kepala Anti Ledak | Rp949.900 |
| Philips Rumah dan Penutup Lampu Smart Waterproof | Rp269.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Non%20Brand%20Circuit%20Breaker%20Lockout%20Device/3uP109983138-1.jpg)







/GL%20General%20Lighting%20T8%20Tube%20LED%20(Lampu%20Tl)/pvP102121931-3.jpg)