LIND EQUIPMENT Jobsite Light
#Grup produk P109626695
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Beam Angle (°) | 120 |
| Brightness Levels (lm) | 5600 |
| Color Temperature (Kelvin) | 4500 |
| Cord Designation | SOOW |
| Cord Wire Gauge (AWG) | 12 AWG |
| Current (A) | 0.33 @ 120V |
| Features | Easily Portable; Energy-Saving Device for a Greener Footprint; Instant Start-up, at Full Output, Even in Cold Temperatures; Lower Total Cost of Ownership |
| Frame Color | Yellow |
| Frame Material | Aluminium |
| Hazard Classification | Class I Div. 1; Class II Div. 1 |
| Hazardous Location Specification | Class I, Div 1, Group B, C, D; Class II, Div 1, Group E, F, G |
| Head Color | Yellow |
| IP Rating | IP65 |
| Includes | Yoke |
| Includes Batteries | No |
| Includes Bulb | Built-In |
| Job Light Type | Floor Stand Light |
| Lamp Guard | Polycarbonate Guard |
| Lamp Life (hour) | 50000 |
| Light Distribution | Flood |
| Lighting Technology | LED |
| Manufacturer Part Number | XP970LED-FS |
| Maximum Brightness (lm) | 5600 |
| Maximum Height Adjustment (inch) | 11 |
| Mount Type | Yoke |
| NEMA Plug Configuration | 5-15P |
| Number of Brightness Levels | 1 |
| Number of Cord Wires | 3 |
| Number of Lamp Heads | 1 |
| Operating Voltage (V) | 90 to 277 AC |
| Overall Depth (inch) | 3.75 |
| Overall Height (inch) | 11 |
| Overall Width (inch) | 12.5 |
| Power Cord Length (ft) | 50 |
| Power Source | Corded |
| Replacement Bulb Part Number | No |
| Resistance Properties | Explosion Proof |
| Standards | cULus |
| Wattage (W) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hazardous location work lights illuminate areas where flammable, combustible, or ignitable materials are present. They keep arcs and sparks contained to reduce the risk of becoming a source of ignition for a fire or explosion. These hazloc work lights carry class and division ratings as defined by National Electrical Code (NEC) standards for use in areas with specific hazards. Class I and II lights also carry group ratings designating use in locations with specific types of gas, vapor, or dust.
Feature
Flood Light Power Source Corded Battery Chemistry Not Applicable Maximum Run Time Not Applicable Maximum Brightness 5 600 lm Number of Brightness Levels 1 Power Cord Length 50 ft Operating Voltage 90 to 277V AC Lighting Technology LED Number of Lamp Heads 1 Mount Type Yoke Frame Color Yellow Hazardous Location Specification Class I Div 1 Group B C D Class II Div 1 Group E F G IP Rating IP65 Maximum Height Adjustment 11 in Beam Angle 120 DegreesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
