Fangzhan Portable Explosion Proof Flashlight

Sebelum PPN:
Rp1.099.900
Spesifikasi
Battery TypeD/R20S
Explosion-proof classIP66
Duration Time (hour)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
1. The product's shell material painted with fine lacquer layer is made of ZDL-102 aluminum alloy.
2. Lamp shell doesn't have through-hole, the lamp's switch on-off uses the structure of dry spring of alarm circuits and strong magnetic switch to ensure the explosion-proof character.
3. The lamp has safety lock clamping screw nail ensuring the closure of the lamp in inflammable and explosives locations. The lamp cover can only be opened in safe place by person in charge of using special spanner when the electricity is off.
4. Battery: 4pcs Battery Type D / R20S
5. Duration: 3h
6. LED Lamp
7. Explosion-proof class: IP66

Ulasan Produk

Tidak ada ulasan