COOPER LIGHTING General Purpose Combination Exit Sign & Emergency Light

Sebelum PPN:
Rp5.999.900 - Rp6.399.900
Spesifikasi
UNSPSC55121703
Background ColorWhite
Battery ChemistryNickel Cadmium
Battery Recharge Time (hour)24
Bulb TypeLED
CA Title 20 CompliantYes
Current (A)0.09
Diagnostic Testing FunctionTest Button
Directional IndicatorsUniversal Field Selectable Chevrons
Display Qty1
Display Sell UOMEA
Emergency Battery BackupYes
Emergency Illuminuteation Time (minute)90
Housing ColorWhite
Housing MaterialPlastic
IncludesCanopy; Mounting Screws
Item - MERCHExit Sign with Emergency Lights
Lamp Head Light SourceLED
Lamp Head LocationSide
Lamp Head ShapeRound
Lamp Wattage (W)1.6
Lighting TechnologyLED
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)10
Mounting LocationEnd; Wall; Ceiling
Mounting TypeUniversal
Number of Lamp Heads2
Number of faces1 or 2
Overall Depth (inch)2-1/4
Overall Height (inch)7-1/2
Overall Width (inch)16-1/2
Self DiagnosticsNo
StandardsNEC; NFPA 101; OSHA; UL; UL 924
Sub BrandAll-Pro
Text ColorRed
Text Height (inch)6
Text Size (inch)3/4 Stroke x 6 High
Text Stroke Width (inch)3/4
Voltage (V)120/277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plastic exit sign and emergency light combos have round light heads mounted on the side of the exit sign housing. They maintain a consistent look in installations with other round, side-mount light heads. Plastic units won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local codes don't require steel housings and where fixtures won't be subject to impacts or abuse.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Exit Sign with Emergency Lights Letter Color Red Number of Faces 1 or 2 Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons Light Source- Emergency Lighting and Exit Signs LED Housing Material - Emergency Lighting and Exit Signs Plastic Housing Color - Emergency Lighting and Exit Signs White Battery Chemistry Nickel Cadmium Voltage - Emergency Lighting and Exit Signs 120/277 Number of Lamp Heads 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait