LITHONIA LIGHTING Edge-Lit Exit Sign

Sebelum PPN:
Rp4.499.900 - Rp6.699.900
Spesifikasi
Battery ChemistryNickel Cadmium
Directional IndicatorsUniversal Field Selectable Chevrons
Emergency Battery BackupYes
Emergency Illuminuteation Time (minute)90
Housing FinishMatte
Housing MaterialAluminium
ItemExit Sign
Lamp Head Light SourceNo Heads
Lighting TechnologyLED
Minimum Operating Temperature (°F)32
Voltage (V)120/277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These edge-lit exit signs recess into a ceiling cutout and keep the housing concealed below the surface. They protect internal components from damage and provide a cleaner look than surface-mount lights.
Feature
Exit Sign Letter Color Red Number of Faces 2 Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons Lighting Technology LED Housing Material - Emergency Lighting and Exit Signs Plastic Housing Color - Emergency Lighting and Exit Signs Clear Emergency Back Up Battery Yes Battery Chemistry Nickel Cadmium Voltage - Emergency Lighting and Exit Signs 120/277 Number of Lamp Heads 0 Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Ulasan Produk

Tidak ada ulasan