LUMAPRO General Purpose Combination Exit Sign & Emergency Light
#Grup produk P109616290
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 55121703 |
|---|---|
| Background Color | White |
| Battery Chemistry | Sealed Lead Acid |
| Battery Recharge Time (hour) | 24 |
| Battery Voltage (V) | 6 DC |
| Bulb Type | Incandescent |
| CA Title 20 Compliant | Yes |
| Compliance Type | None |
| Current (A) | 0.2 |
| Directional Indicators | Universal Field Selectable Chevrons |
| Display Qty | 1 |
| Display Sell UOM | EA |
| Emergency Battery Backup | Yes |
| Emergency Illuminuteation Time (minute) | 90 |
| Emergency Wattage (W) | 10.8 |
| Environmental Rating | Damp Location Rated |
| Fixture Wattage (W) | 13.1 |
| Housing Color | White |
| Housing Finish | Matte |
| Housing Material | Plastic |
| Includes | Push Button |
| Item - MERCH | Exit Sign with Emergency Lights |
| Lamp Head Light Source | Incandescent |
| Lamp Head Shape | Square |
| Lamp Wattage (W) | 5.4 |
| Lighting Technology | Incandescent |
| Maximum Operating Temperature (°F) | 104 |
| Minimum Operating Temperature (°F) | 50 |
| Mounting Location | End; Wall; Ceiling |
| Mounting Type | Surface |
| NEMA Rating | Not Rated |
| Number of Bulbs | 2 |
| Number of Lamp Heads | 2 |
| Number of faces | 1 or 2 |
| Overall Depth (inch) | 4-3/4 |
| Overall Height (inch) | 10-1/4 |
| Overall Width (inch) | 21-3/4 |
| Recommended Mounting Height (ft) | 10 |
| Remote Capable | No |
| Self Diagnostics | No |
| Standards | NFPA Life Safety Code 101; UL 924 |
| Sub Brand | LumaPro Series |
| Text Height (inch) | 6 |
| Text Size (inch) | 3/4 Stroke x 6 High |
| Text Stroke Width (inch) | 3/4 |
| Voltage (V) | 120/277 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These plastic exit sign and emergency light combos have square light heads mounted on the side of the exit sign housing. They maintain a consistent look in installations with other square, side-mount light heads. Plastic units won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local codes don't require steel housings and where fixtures won't be subject to impacts or abuse.
Feature
Exit Sign with Emergency Lights Letter Color Green Number of Faces 1 or 2 Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons Light Source- Emergency Lighting and Exit Signs Incandescent Housing Material - Emergency Lighting and Exit Signs Plastic Housing Color - Emergency Lighting and Exit Signs White Battery Chemistry Lead Calcium Voltage - Emergency Lighting and Exit Signs 120/277 Number of Lamp Heads 2Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/LUMAPRO%20General%20Purpose%20Combination%20Exit%20Sign%20%26%20Emergency%20Light/82P109616290-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
