Beli kwh meter listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Flotech kWh Meteratribut:
- Protection Degree: IP54
- Ambient Air Temperature for Operation (°C): -25 to 70
- Taffware KWH Alat Pengukur Listrik LCD Smart Power VoltmeterDeskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- Fort kWh Meter Double Tarifatribut:
- Phase: 1
- Power (W): 3
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Schneider Electric Energy Meteratribut:
- Mounting Support: DIN rail
- Number of Outputs: 1 digital (static)
- Overvoltage Category: III
- Package 1 Height (cm): 8.8
- WEEE: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
- Width (mm): 90
- SELEC Digital Kwh MeterDeskripsi:LED KWh Meter- Energi Active (KWh), 1Phase & 3Phase- Pluse Output- Programmable CT Primery / Secondaryatribut:
- Size (mm): 96x96
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Taffware Famirosa kWh Meter Pengukur Biaya Lisrik Rumah MultifungsiDeskripsi:Dengan alat ini, Anda mengukur daya yang dikeluarkan oleh barang barang elektronik di rumah Anda. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan listrik rumah Anda. Logo Taffware pada fisik produkatribut:
- Dimensions (cm): 16x7x3.5
- Power Consumption of The Power Meter Monitor (W): 0.5
- Frequency Display (Hz): 0 - 9999
- Operating Current (A): 16 MAX
- Current Display (A): 0.000 - 65.000
- Material: ABS Plastik
- Price Display Range: 0.00 COST/KWh < 99.99 COST/KWh
- Timing Display Range: 0 Second - 9999 Days
- Total kWh and Cost Display: 0.000KWh - 9999KWh, 0.00 COST - 9999 COST
- Voltage (V): 230 (AC)
- Voltage Display Range (V): 0 - 9999
- Wide Voltage Range (V): 180 - 250 AC
- CIRCUTOR Three Phase Energy Meter (Analog)Deskripsi:Three Phase Energy Meter (Analog)- Direct Connection, rated Voltage : 220V- Digunakan untuk jaringan single phase- Starting current 0.4%lb- Built in CT (Analog)- Connection Direct/CT (Analog)- Arus : 5 A, Via CTatribut:
- Dimensions (mm): 88x125x73
- CIRCUTOR Analog Meter PremiumDeskripsi:Keunggulan analog meter premium circutor- Pengukuran true RMS, Insulatuon voltage 2kV, permanen overload 1.2Un dan 1.2In, durasi overload tegangan 2 Un untuk 5 detik dan arus 5 In untuk 30detik- Tropical weather resistance (TROP) : sesuai dengan standart DIN 40040, tahan korosi, temperatur kerja -25°C sampai 55°C, humidity maksimum 95%- Tahan sampai 5 kali goncangan dengan percepatan 15g (1g = 9.8m/det2), Zero adjustment tidak melebihi +/- 2% dari skala maksimum, diproduksi di Barcelona, Spain-EU sejak tahun 1973, Terminal proteksi IP 00, casing protection grade IP52.- Sesuai standar : IEC 51, VDE 410, DIN 43780, B589, UL94- Circutor juga menerima pesanan khusus analog meter, kotak terbuat dari bahan ABS yang dapat memadamkan api sendiri dan tahan benturan mengikuti standart UL94- Mendapatkan sertifikat "Lloyd's Register of Shipping" (dapat dipakai untuk panel di kapal), tahan getaran dengan amplitude +0.25mm pada frekuensi 50 cycles/detik dalam waktu 20 menit, Tahan terhadap pengaruh eksternal medan magnet sampai 0.5mT
- Chint Three Phase DIN Rail Meter Directatribut:
- Frame: 3P4W
- Nominal Voltage (V): 3x230/400
- Current (A): 5(80)
- Operating Range (Un): 0.75 to 1.2
- Power Consumption: ≤1W, 5VA
- Accuracy: Class 1.0 for Active P-1/1
- Communications: RS-485; Protocol: Modbus and DL/T
- Compliant Standards: IEC62052-11, IEC62053-21
- Measurement: Total Kwh, Instantaneous kw, Instantaneous Irms, Instantaneous Vrms, Frequency, Power Factor
- Taffware Masker Gas RespiratorDeskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- Chint Single Phase DIN Rail Meteratribut:
- Frame: 1P2W
- Nominal Voltage (V): 230
- Current (A): 5(80)
- Operating Range (Un): 0.75 to 1.2
- Power Consumption: ≤1W, 5VA
- Accuracy: Class 1.0 for active
- Communications: RS-485; Protocol: Modbus and DL/T
- Compliant Standards: IEC62052-11, IEC62053-21
- Measurement: Total Kwh, Instantaneous kw, Instantaneous Irms, Instantaneous Vrms, Frequency, Power Factor
Daftar Harga kwh meter listrik Terbaru April 2026
| Flotech kWh Meter | Rp779.900 |
| Taffware KWH Alat Pengukur Listrik LCD Smart Power Voltmeter | Rp95.900 |
| DV KWH Meter | Rp339.900 |
| SELEC Digital Multifunction Meter | Rp489.900 |
| Fort kWh Meter Double Tarif | Rp849.900 |
| LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter) | Rp929.900 |
| Fort kWh Meter Single Tarif | Rp239.900 |
| Socomec Countis | Rp2.199.900 |
| Schneider Electric Energy Meter | Rp5.899.900 |
| SELEC Digital Kwh Meter | Rp739.900 |
Data diperbarui pada 28/04/2026 (Harga belum termasuk PPN)
























































































































































/l8P109184764-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)

/P103074863-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Masker%20Gas%20Respirator/20P109124072-1.jpg)