Beli kursi salon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IGT-30 Grease Trap (Perangkap Lemak Minyak)atribut:
- Volume (ml): 32000
- Dimension (LxWxH) (mm): 428x328x338
- Material: Cold Rolled Steel Material
- Thickness Material (mm): 0.9
- Oxihom Office Chair Salon (Kursi Kantor / Kursi Kerja)Deskripsi:OXIHOM FF2-G2 SeriesDesain yang menggabungkan unsur kontemporer dengan gaya minimalis, & cocok sekali dengan selera kaum muda.atribut:
- Frame/Body Color: Grey
- Defelsko Wetting AgentDeskripsi:PosiTest LPD Wetting Agent (60 ml)Wetting AgentIncludes two (2) 60mL bottles.Why use a wetting agent?Sometimes pinholes are so miniscule that water has difficulty reaching the conductive substrate underneath, especially on thicker coatings when the water must penetrate further into a pinhole to reach the substrate. In these instances, inspectors will use a surfactant (wetting agent) to lower the surface tension of the water, allowing the solution to better penetrate the pinhole.atribut:
- Order Code: LPDWET
- Compatible for: PosiTest LPD
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)Deskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
- KNIPEX Crimping Pliers (Tang Crimping)Deskripsi:- For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
- CARPENTIA Bingkai Akrilik Tempel DindingDeskripsi:Acrylic Frame Dinding TempelSUDAH INCLUDE TERPASANG DOUBLE TAPEPemotongan dengan laser cutting 100%
- Samsung Solid State Drive 870 EVO (SSD Internal)Deskripsi:Everyday users can now enjoy professional-level SSD performance.Intelligent TurboWrite accelerates write speeds and maintains long-term high performance with a larger variable buffer.- 6th Gen. Samsung V-NAND 3bit MLC and MKX Controller- Up to 560MB/s read and 530MB/s write speeds- 150 TBW (terabytes written)atribut:
- Dimensions (mm): 100x69.85x6.8
- Form Factor: 2.5inch
- Interface: SATA
- Sequential Read Speed (MB/s): 560
- Sequential Write Speed (MB/s): 530
- LEGRIS Axial Valves (Katup Koaksial)Deskripsi:Designed to overcome the limitations of traditional actuators, LEGRIS axial valves combine the functions of a valve fitted with an actuator. Extremely compact, axial valves need up to 50% less space than actuated valves.atribut:
- UNSPSC: 40142606
- Body Material: Nickel Plated Brass
- Connection Type: FNPTxFNPT
- Hex Size (mm): 33
- Maximum Pressure: 150
- Overall Height (inch): 2.76
- Overall Length (inch): 5.31
- Pilot Port Size (in BSPP): 1/8
- Pilot Pressure: 60 to 115
- Pipe Size (inch): 3/4x3/4
- Seal Material: FKM
- Temperature Range (°F): 15 to 275
- Valve Configuration: Normally Closed
- Toptul Deep Sockets Inchatribut:
- Length (mm): 50
- Drive Size (inch): 1/4
- No. of Point: 12
- Finishing: Mirror Polished
- Material: Chrome Vanadium Steel Material
- Measurement Type: SAE
- Standard: DIN3124
- Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)Deskripsi:Kursi jaring mekanik dengan hidrolik dan mekanik
- LEGRIS Air & Non-Potable Water Push-to-Connect Tube FittingsDeskripsi:Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.atribut:
- Color: Silver
- Compatible Tube Material: Copper; Fluoropolymer; Polyethylene; Polyurethane; Semi-Rigid Nylon; Stainless Steel
- Finish/Coating: Nickel Plated
- Fitting Material: Brass
- Fitting Side A Connection Type: Push-to-Connect
- Maximum Operating Pressure: 435
- Maximum Operating Temperature (°F): 302
- Minimum Operating Temperature (°F): 13
- Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant
- Vacuum Rating (in.Hg): 28
- GETRA Grease Trap (Perangkap Lemak Minyak)Deskripsi:Stainless steel Oil filter, equiped with basket, put it under the sink Inlet and outlet pipe : 2 1/4 inch
Daftar Harga kursi salon Terbaru October 2026
| IGT-30 Grease Trap (Perangkap Lemak Minyak) | Rp539.900 |
| Oxihom Office Chair Salon (Kursi Kantor / Kursi Kerja) | Rp1.599.900 |
| Defelsko Wetting Agent | Rp1.099.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp159.900 |
| LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T) | Rp499.900 |
| KNIPEX Crimping Pliers (Tang Crimping) | Rp739.900 |
| CARPENTIA Bingkai Akrilik Tempel Dinding | Rp19.900 |
| Samsung Solid State Drive 870 EVO (SSD Internal) | Rp3.199.900 |
| LEGRIS Axial Valves (Katup Koaksial) | Rp10.999.900 |
| Toptul Deep Sockets Inch | Rp16.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/l0P105659756-1.jpg)
/1pP110160061-1.jpg)


/m2P109396794-1.jpg)
/d1P105869469-1.jpg)

/m4P111540796-2.jpg)
/5zP109398215-1.jpg)

/bpP108596421-1.jpg)
/abP104589371-1.jpg)
/qhP111114953-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/LEGRIS%20Air%20%26%20Non-Potable%20Water%20Push-to-Connect%20Tube%20Fittings/llP109395777-11.jpg)
/ibP103471659-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)