LEGRIS Air & Non-Potable Water Push-to-Connect Tube Fittings

Sebelum PPN:
Rp499.900 - Rp1.099.900
Spesifikasi
ColorSilver
Compatible Tube MaterialCopper; Fluoropolymer; Polyethylene; Polyurethane; Semi-Rigid Nylon; Stainless Steel
Finish/CoatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Maximum Operating Pressure435
Maximum Operating Temperature (°F)302
Minimum Operating Temperature (°F)13
Resistance PropertiesAbrasion-Resistant; Chemical-Resistant; Corrosion-Resistant
Vacuum Rating (in.Hg)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.
Feature
Union Tee Application Food Processing Harsh Detergents Oils Potable Water Steam Color Silver Fitting Side A Connection Type Push-to-Connect Fitting Side B Connection Type Push-to-Connect Fitting Side C Connection Type Push-to-Connect Includes Pre-Applied Thread Sealant Yes Fitting Side A Tube Outer Diameter 5/32 in Fitting Side B Tube Outer Diameter 5/32 in Fitting Side C Tube Outer Diameter 5/32 in Fitting Material Brass Maximum Operating Pressure 435 psi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait