Beli kunci rumah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock Key Cabinetatribut:
- Color: Grey
- Type: Key Cabinet
- Finish: Powder Coated
- Includes: Includes (2) Keys
- Lock Type: Keyed
- Material: Steel
- Overall Depth: 80mm
- Overall Height: 80mm
- Special Features: Weather-resistant
- MasterLock Heave Duty Key CabinetsDeskripsi:The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
- KENSI KeyboxDeskripsi:Key Box Sebagai tempat penyimpanan kunci anda, agar lebih mudah dan tidak berserakan.Desain simple yang mudah di letakkan di dinding kantor atau rumah anda.Dengan Key Box anda tidak akan kesulitan meletakkan kunci rumah, kunci motor, mobil maupun kunci yang lainnya, mudah dalam pencarian, ringkas dan aman.
- KOKUYO Key Box Keysys Cylinder TypeDeskripsi:It is cylinder lock type with security consideration. It is a compact design that fit into storage furniture as well as fixing on the wall. It is a simple and stylish design. Key hanger and key holder can be added according to the size and the number of keys, it is possible to extend the accommodation flexibly. Since the handle is attached, it is also possible to move from the storage location. It is a hook shape that keeps the key holder firmly, and it also suppresses the fall of the key at the time of movement.atribut:
- Material: Body: steel, top cover, key panel, key hanger: R-ABS, key holder: PP
- TRUSCO Key CabinetDeskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Finishing Material: Steel
- Weight (kg): 3.6
- Frontage W x Depth D x Height H (mm): 375x62x390
- Number of Holders: 40
- KOKUYO Key FileDeskripsi:To the management and storage of desk keys and master key etc. It fits snugly in the cabinet and drawer, so it is ideal for office use. You can lock it by just sliding the key, it will not drop out even if you carry it. Handles that can be put in and taken out are convenient to carry. Bottom of desk (A4) It fits perfectly for drawers.atribut:
- Material: Body, lock part / ABS, hinge part / PP, clip / POM, key holder / PP
- TRUSCO Steel Key Boxatribut:
- Outer Dimensions: 26.0cm Inner dimensions
- Color: brown
- Size: Free
- Outer Dimensions (cm): 26.0cm Inner dimensions
- KRISBOW Lemari PerkakasDeskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- KRISBOW Lemari PerkakasDeskripsi:Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.atribut:
- Item: Cabinet
- Type: Part Cabinet
- TRUSCO Key-boxatribut:
- Width (mm): 220
- Depth (mm): 62
- Height (mm): 500
- Number of Holders: 30
- Specification: Key locking (Keybox body)
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- Keiden Key Cabinet Light KCL30Deskripsi:Easy key managementEasy operation, just match the PIN numberPIN code can be set freely and changed as many times as neededEasy installation with screws or magnetic sheetComes with a case to store cards and memosatribut:
- Body Material: Steel
- Dial Material: ABS resin
- Dimensions WxHxD (mm): 187×250×75
Daftar Harga kunci rumah Terbaru March 2026
| KRISBOW Lemari 20 Kunci | Rp219.900 |
| KRISBOW Lemari Kunci | Rp409.900 |
| TRUSCO Steel Key Box | Rp189.900 |
| Matlock Key Cabinet | Rp469.900 |
| MasterLock Heave Duty Key Cabinets | Rp1.299.900 |
| Joyko Gantungan Kunci | Rp6.900 |
| KENSI Keybox | Rp489.900 |
| KOKUYO Key Box Keysys Cylinder Type | Rp3.299.900 |
| SHUTER Steel Parts Cabinet (Lemari Cabinet) | Rp6.900 |
| TRUSCO Key Cabinet | Rp3.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/P101004086-1.jpg)