MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)

Sebelum PPN:
Rp1.299.900 - Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
Feature
- Heavy duty 120-count rekeyable key cabinet- 17in (43.2cm) H x 13inch (33cm) W x 3-1/4inch (8.3cm) D- Heavy duty steel construction with full length, hinged door and built-in slotted key racks- Durable powder coated cabinet finish- Rekeyable wa

Ulasan Produk

Tidak ada ulasan