Beli kruger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kruger Centrifugal Bare FanDeskripsi:- The FDA series is DIDW centrifugal fan with forward curved (FC) impellers. The fans are suitable for supply and exhaust applications in commercial, process and industrial HVAC systems.- AMCA Air, Sound and FEG certified ranges are from 315 to 900. - The operating limit of the FDA series is set according to the requirement of Class 1, 11 and 111 limit as defined in AMCA Standard 99-2408-69. The FDA seri4s is available in type S, C, T or X.- FDA series is also available in twin fan version with two double inlet fans mounted on the same shaft.atribut:
- Air Volume (m³/hour): 300000
- Pressure (PA): Up to 2400
- Size (mm): 500
- Vanco Extractor Fan Ceiling Metal (Exhaust Ceiling Metal)atribut:
- Fan Leaf Type: Centri
- Speed (rpm): 960
- Voltage (V): 220
- Schneider Electric Residual Current Circuit Breaker (RCCB)Deskripsi:- Membantu melindungi dari sengatan listrik dan kebocoran arus listrik.- Mudah digunakan dengan sistem VisiSafe dan VisiTrip.- Dapat digunakan bersama dengan pengisi daya kendaraan listrik RDC-DD (hanya dipasangbersama).atribut:
- Contact Position Indicator: Yes
- Device Location in System: Outgoer
- Earth-Leakage Protection Time Delay: Instantaneous
- Earth-Leakage Sensitivity (mA): 30
- Network Type: AC
- Neutral Position: Left
- Product or Component Type: Residual current circuit breaker (RCCB)
- Residual Current Tripping Technology: Voltage independent
- Vanco Kipas Exhaust Plafon (Kipas Ventilasi)Deskripsi:The VCE ranges of plastic ceiling-mounted centrifugal extractors with Elegant appearance, super quiet designing, Low consumption of electrical voltage design, Automatic protection for motor overheating, powerful wind pressure design, multiple air-flow direction and aesthetically pleasing.atribut:
- Speed (rpm): 1130
- Power (W): 40
- Electric Supply (V): 220 (50Hz)
- Air Pressure (mmWG): 13.5
- Sound Level (dB): 39
- Air Volume (m³/hour): 350
- A (mm): 100
- B (mm): 160
- C (mm): 275
- D (mm): 305
- G Iron Pipe Fittings V. Ring (Cincin Perapat Pipa Galvanis)atribut:
- Material: Iron
- KRUEGER Liquid Level Gauge for Drum & TankDeskripsi:These rolls of precut self-laminating cable and wire labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
- Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Thread Type: Inside : Male Thread; Outside : Female Thread
- CKE Axial Fan Direct Drive (Kipas Axial Direct)Deskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasionalatribut:
- Voltage (V): 380
- Vanco Extractor Fan Ceiling Plastic (Exhaust Ceiling Plastik)atribut:
- Speed (rpm): 1000
- Voltage (V): 220
- Aeroflo Turbin VentilatorDeskripsi:Turbin Ventilator AF-TV-1200-SS adalah solusi ventilasi tanpa listrik yang dirancang untuk membantu mengeluarkan udara panas, pengap, dan kotor dari dalam ruangan secara terus‑menerus. Dengan material Stainless Steel 201 dan sistem double ball bearing, produk ini cocok untuk penggunaan jangka panjang di lingkungan rumah maupun industri.atribut:
- Air Speed (m/s): 3.2 - 16
- Double Bearing: Yes
- Material: Stainless steel 201
- CKE Axial Fan (Kipas Aksial)Deskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- TRUSCO Bushing (Busing/Bos)atribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- KDK Kipas Exhaust Plafon SiroccoDeskripsi:Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
- Vanco Cabinet Fan Centrifugal VDFA Series (Kipas Cabinet Sentrifugal)Deskripsi:The VDFA Series range of Double inlets belt drive cabinet fans offer of wide and static pressure development performances.The series are suitable for many general ventilation applications where prcise continuos volume flow rates are requiredThe fan casing are manufactured from heavy gauge galvanized sheet steel with double thickness side panels.All panels are internally lined widh high density acoustic insulation.atribut:
- Voltage (V): 220
- Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)Deskripsi:Direct Drive Centrifugal FansForward Curved Blades, Direct Drive - VCD SeriesThe VCD Series are suitable for general and OEM ventilation application.They can be used for extracting or supplying such as industrial kitchen extract.Airflow performances ranges from 1,800m3/h up to 9,000 m3/hThe VCD housings are manufactured from high quality galvanized steel sheet.The VCD series incorporate forward curved impellers made from galvanized steel sheet coupled directly to shaft of the motor and dynamically balanced.These fans are using asynchronous induction motors with a squirrel cage rotor in die cast aluminum as standard.The electrical supply applies 3 phase 380V / 50Hz.All VCD series are available in 6 and 4 poles motor speed
- Panasonic Kipas Exhaust Tipe Kabinet (Kipas Ventilasi)Deskripsi:FUNCTIONS - Suction type from inside to outside - Suitable design for ceiling installation - Fan motor is equipped with thermal sensor, automatically shuts off the fan when the fan is overheating - Delivers high performance with double the design of flow wind and create high static pressure - New casing design helps minimize uneven circulation of air inside the fan - Made of sound-absorbing material that reduces noise during operation - Appropriate compact design installation in a narrow ceiling space - Wire connection box is equipped with metal casing to increase the durability and safety of the product - Can be installed back in many different positions to easily remove the machine test hookatribut:
- Frequency (Hz): 50
- KDK High Pressure Fan Industrial (Kipas Tekanan Tinggi Industri)Deskripsi:- Single Phase - Putaran kipas dapat dibalik dengan mengatur pemasangan kabel dan baling-baling kipas - Unit fan dilapisi dengan cat polyster resin - Dapat dipasang secara vertikal dan horisontal - Motor dilengkapi dengan "Thermal Fuse" (Sekering Pengaman Panas) - Cocok dipakai digudang, pabrik, ruang basement, dapur restaurant, dll. - Unit dapat dipasang dengan menggunakan ducting - Desain lekukan baling-baling dibuat khusus untuk menghasilkan kapasitas udara besar dengan konsumsi listrik rendah dan suara halus
Daftar Harga kruger Terbaru October 2026
| Kruger Centrifugal Bare Fan | Rp45.999.900 |
| Vanco Extractor Fan Ceiling Metal (Exhaust Ceiling Metal) | Rp829.900 |
| Schneider Electric Residual Current Circuit Breaker (RCCB) | Rp519.900 |
| Vanco Kipas Exhaust Plafon (Kipas Ventilasi) | Rp689.900 |
| G Iron Pipe Fittings V. Ring (Cincin Perapat Pipa Galvanis) | Rp8.900 |
| KRUEGER Liquid Level Gauge for Drum & Tank | Rp1.099.900 |
| Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci) | Rp16.900 |
| KATSU TAE Double Inlet (Kipas Inlet Ganda) | Rp45.999.900 |
| Waterplus Vlok Ring for Water Pump | Rp14.900 |
| CKE Axial Fan Direct Drive (Kipas Axial Direct) | Rp909.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ihP110090665-1.jpg)
/jaP111972694-1.jpg)
/n0P108399828-1.jpg)
s/G%20Iron%20Pipe%20Fittings%20V_%20Ring%20(Cincin%20Perapat%20Pipa%20Galvanis)/55P103750185-1.jpg)

%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Non%20Brand%20Stainless%20Steel%20V-Lock%20Bushing%20(Bushing%20Pengunci)/3bP111116119-1.jpg)
/KATSU%20TAE%20Double%20Inlet%20(Kipas%20Inlet%20Ganda)/1jP103459055-1.jpg)

/klP111281741-4.jpg)
/k6P110090726-1.jpg)

/2vP106645103-2.jpg)
/aaP105495370-1.jpg)

/58P110090188-1.jpg)
/7fP110090267-1.jpg)
/naP103461838-1.jpg)
/P103139081-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)