Beli krisbow drain cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  2. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  3. RIDGID Mesin Drum
    Mulai

    Rp17.999.900

  4. Wipro Mesin Pembersih Pipa
    Mulai

    Rp1.799.900

    Wipro Mesin Pembersih Pipa
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  5. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  6. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  7. RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    Mulai

    Rp8.099.900

    RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
    • Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
    • Feed Rate (m/minute): 5.4 (18ft/min)
    • Operating Speed (rpm): 450
    • Standard equipment: PowerClear, Hose Extension
  8. RIDGID Drain Cleaner
    Mulai

    Rp1.199.900

  9. RIDGID Sectional Machines for Drain Cleaning
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  10. ASADA Drain Cleaner
    Mulai

    Rp15.999.900

    ASADA Drain Cleaner
    Deskripsi:
    It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.
    atribut:
    • Height (mm): 330
    • Width (mm): 510
    • Attached Wire (mmxm): 10x15.2
    • Cleaning Capacity Pipe Diameter (mm): 20 to 100
    • Cleaning Ability Distance (m): 20
    • Wire Length (m): 15.2
    • Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
    • Material: Steel Material; Resin
    • Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
    • Wire Part Diameter (mm): 8 - 10
  11. RIDGID Drain Cleaning Power Spin
    Mulai

    Rp1.899.900

    RIDGID Drain Cleaning Power Spin
    atribut:
    • Catalog Number: 57043
    • Cable Length (inch): 25
    • Pipe Size (inch): 1/2-1 1/2
    • Size (inch): 3/4 to 1 1/2
  12. Rothenberger Drain Cleaner
    Mulai

    Rp7.899.900

    Rothenberger Drain Cleaner
    Deskripsi:
    -A manual and electric dual purpose type.-With the drill adapter, work with the electric drill is possible.-Because it is a strong N-wire, S trap is also included easily.-Adopting a plastic drum that is light and resistant to corrosion.-Three nail chuck t-For eliminating clogging of a toilet, bathroom, washroom etc.
    atribut:
    • Pipe Diameter: 20 to 75mm
    • Capacity of cleaning Distance: 7.5m
    • Attached Wire: 8mmx7.5m
    • Purpose of Use: For eliminating clogging of a toilet, bathroom, washroom etc.
  13. Rothenberger Drain Cleaning Machines R 600 Set
    Mulai

    Rp49.999.900

    Rothenberger Drain Cleaning Machines R 600 Set
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  14. RIDGID All Purpose Wind Cable
    Mulai

    Rp1.099.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  15. Jason Alat Pembersih Saluran Pipa + Handle
    Mulai

    Rp109.900

    Jason Alat Pembersih Saluran Pipa + Handle
    atribut:
    • Size (Inchxm): 1/4x10
Daftar Harga krisbow drain cleaner Terbaru March 2026
KRISBOW Mesin Pembersih PipaRp199.900
RIDGID Kunci Pipa Heavy DutyRp679.900
Digilife Endoscope Inspection CameraRp1.299.900
RIDGID Mesin DrumRp17.999.900
RIDGID Sectional MachineRp40.999.900
Wipro Mesin Pembersih PipaRp1.799.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900
RIDGID PowerClear R7Rp6.599.900
RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)Rp8.099.900
RIDGID Drain Cleaner Sink MachineRp15.999.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)

Halaman Terkait