Beli kowa hand tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- Kowa Kogyo Extension CordDeskripsi:An excellent, safe Japanese product with a soft code that does not harden even in winter. An eco-friendly lead-free product.Please use it to extend the power source.atribut:
- Rated Voltage (V): 125
- Cable Length (m): 10
- Rated Current (A): 12
- Number of Outlets: 1
- Outlet Type: 2P 12A 125V
- Allowable Current of Cable (A/W): 12/1200
- Cable Specification, Number of Cores: 2
- Cable Specification, Type: VCT
- Wire Thickness (mm²): 0.75
- KOWA Corner Nipperatribut:
- Total Length (mm): 237
- Compatible Rail: Kowa Kasei Base Rail KBR Series
- KYOTO TOOL (KTC) Stubby Screwdriver Plastic GripDeskripsi:-A square resin grip which is easy to apply force.-The shaft is a hexagonal shaft.
- JTC Tools Chest With Tool Set (Kunci Set)atribut:
- Number of Pieces: 165
- Tool Storage Include: Yes
- Tools Storage Type Included: Rolling Cabinet
- Industry Kowa Resin Spatulaatribut:
- Material: 11530: Polypropylene (PP), Other: Duracon
- KOWA Base Rail Cutteratribut:
- Total Length (mm): 650
- KOWA Eco Wiring Ductatribut:
- Finish Material: Halogen-free flame retardant polypropylene
- KOWA Peeling Spatulaatribut:
- Total Length (mm): 165
- Blade Width (mm): 35
- Blade Length (mm): 72
- Blade Thickness (mm): 0.3
Daftar Harga kowa hand tools Terbaru October 2025
KYOTO TOOL (KTC) Tool Set | Rp7.199.900 |
KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
KOWA Wiring Duct | Rp189.900 |
Kowa Kogyo Extension Cord | Rp379.900 |
KOWA Corner Nipper | Rp2.899.900 |
KYOTO TOOL (KTC) Stubby Screwdriver Plastic Grip | Rp62.000 |
First Tools Double-Ended Ring Spanner | Rp20.000 |
JTC Tools Chest With Tool Set (Kunci Set) | Rp33.999.900 |
Industry Kowa Resin Spatula | Rp34.000 |
KOWA Flat Brush | Rp44.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)