Kowa Kogyo Extension Cord

Sebelum PPN:
Rp459.900
Spesifikasi
Rated Voltage (V)125
Cable Length (m)10
Rated Current (A)12
Number of Outlets1
Outlet Type2P 12A 125V
Allowable Current of Cable (A/W)12/1200
Cable Specification, Number of Cores2
Cable Specification, TypeVCT
Wire Thickness (mm²)0.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An excellent, safe Japanese product with a soft code that does not harden even in winter. An eco-friendly lead-free product.
Please use it to extend the power source.
Feature
With ground

Ulasan Produk

Tidak ada ulasan

Halaman Terkait