Beli koshin gear pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Onda Gate Valve (Katup)atribut:
- Material: Brass
- Kamejima Gear Rotary Pump KA Seriesatribut:
- Connection Screw: Parallel thread for pipe
- Material: Cast iron
- Dimensions d (mm): 9
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Bosch Rexroth Internal Gear Pumpatribut:
- Maximum Operating Pressure (bar): 250
- Maximum Displacement (cm³): 40.5
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Koshin Engine Pump for Clear WaterDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- Southern Cross Centrifugal Pumpatribut:
- Material: CI/CI/SS
- Seal: Mechanical Seal
- Impeller: Closed
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- Nippon Oil Pump Trochoid PumpDeskripsi:- Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.atribut:
- Dimension F (mm): 11
- Dimension G (mm): 6
- Dimensions a (mm): 55
- Dimensions D(ɸmm): Rc1/8
- Fluid: Oil
- Axial Shape: flat Shaft (double chamfering)
- Dimension H (mm): 11.5
- Dimensions b (mm): 35.5
- Dimensions e (mm): 8
- Direction of Rotation: Rotate left from drive shaft
- Maximum Pressure (MPa): 0.5
- Maximum Rotation Speed (rpm): 3000
- Operating Ambient Temperature (°C): -20 to 40
- Operating Temperature Range (°C): -5 to 80
- Theoretical Delivery (cm³/rev): 0.8
- Leo Pump Oil PumpDeskripsi:• Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.atribut:
- Kapasitas (L): 50
- Daya Hisap (m): 8
- Tegangan (V): 220
- In dan Out Selang (inch): 3/4
- Power (kW/hp/Phase): 0.75 / 1 / 1
- Casing Pompa: Stainless Stell
- Continous Duty: Thermal Protector
- Dimensi (mm) (DN1 & DN2): 25
- Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
- Dimensi (mm) (LxWxH): 297.5x247x201
- Impeller: Kuningan
- Kawat Motor: Tembaga
- Maximum Head (m): 18
- Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- Koshin Hand-operated Drum Pump LP-32 PartsDeskripsi:Parts for Koshin High Litter Pump LP-32atribut:
- Standard: ADC
- Suitable For: LP-32-AAA-5 LP-32-AAC-0
- Engineering Drawing Part No.: 1
- Part Number: 3800101
- Nippon Oil Pump TrochoidDeskripsi:The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.atribut:
- Maximum Discharge Pressure (MPa): 0.5
- Suitable Liquid: Hydraulic oil / lubricating oil
- Kamejima Iron Works Gear Rotary Pump KA SeriesDeskripsi:Since this machine is a stand-alone type, it is mainly used by setting it on a machine.The gear uses a unique involute tooth type, and the bearing uses phosphor bronze oil-impregnated and plain bearings, so it is excellent in terms of smooth rotation and durability.OtherV pulley is not attached.Performance is test data with machine oil (# 120, 20 degrees) as standard performance.atribut:
- Output (kW): 0.4
- Working Pressure (MPa): 0 to 0.2
- Connection Screw: Parallel screw for pipe
- Dimensions d (mm): 9.0
- Material: Cast iron
- Maximum Pressure (MPa): 0.4
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
Daftar Harga koshin gear pump Terbaru March 2026
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp16.999.900 |
| Onda Gate Valve (Katup) | Rp119.900 |
| Kamejima Gear Rotary Pump KA Series | Rp2.899.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| Bosch Rexroth Internal Gear Pump | Rp11.999.900 |
| NACHI Gear Pump | Rp15.999.900 |
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| Koshin Engine Pump for Clear Water | Rp5.799.900 |
| Koshin Pompa Drum Listrik | Rp659.900 |
| Southern Cross Centrifugal Pump | Rp19.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P103082534-1.jpg)

/6oP102027240-3.jpg)


/1fP105716051-2.jpg)






/3aP105703118-1.jpg)





/pdP103199913-1.jpg)