Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Connection ThreadParallel thread for pipe
Connector ThreadParallel thread for pipe
Current (A)8
Engine Output Power (W)90
Engine Voltage (V)DC24
Exhaust Port Diameter (mm)20
Included Accessories1 set of carbon brush
Mass (kg)4
Mass of Main Unit (kg)4.1
Maximum Lifting (m)9
MotorElectric motor
Motor Output Power (W)90W/7300rpm
Mounting Dimensions (mm)110x40
Outer Dimensions, Width W x Depth D x Height H (mm)126x169x275
Power Cable (m)3
Power Input (V)DC24
Suction Head (m)3
Suitable LiquidKerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to <sup>100 mm 2 / s)</sup>
Trusco Part No.114-5029
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A motor pump that is convenient for transferring light-viscosity oil such as light oil and kerosene. Please choose from AC-100V and DC-24V.
For transferring low-viscosity oil such as kerosene and light oil
* Please check the model size carefully before purchasing. * Cannot be used for gasoline. * Hose set is sold separately. (T type hose set)
Feature
Specification
Oil only

Ulasan Produk

Tidak ada ulasan

Halaman Terkait